ELECOM Stereo Earphones Canal Type Φ3.5mm with Microphone 9.2mm Driver Retractable Cable

Sebelum PPN:
Rp199.900
Spesifikasi
Cable Length (m)0.8 (with cord rewind reel)
ColorBlack
Included AccessoriesEar cap (XS/S/M/L), instruction manual
Mass (g)Approx. 10 (Excluding code)
Maximum Input (mW)3
Playback Frequency Band (Hz)20~20000
Plug ShapeDIA3.5mm 4-pole mini plug (L type)
Sound Pressure Sensitivity (dB/mW)90
Suitable ModelsSmartphones, tablets, music players, etc. with a DIA3.5mm 4-pole mini jack. *Some devices may not be compatible. Please check the ELECOM website for the latest compatibility information.
TypeClosed type, earplug type (monaural/ambidextrous)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With a switch that allows you to answer / end calls that are ideal for calls on your smartphone. One-ear type headphones with a microphone with a cable take-up reel that can be stored compactly.

Ulasan Produk

Tidak ada ulasan