ELECOM Stereo Earphones Canal Type Φ3.5mm with Microphone 9.2mm Driver Retractable Cable

Sebelum PPN:
Rp229.900 - Rp329.900
Spesifikasi
Cable Length (m)0.8 (Y type/with cord winding reel)
Included AccessoriesEar cap (XS/S/M/L), instruction manual
Mass (g)Approximately 12 (not including code)
Maximum Input (mW)3
Playback Frequency Band (Hz)20~20000
Plug ShapeDIA3.5mm 4-pole mini plug (L type)
Sound Pressure Sensitivity (dB/mW)90
Suitable ModelsSmartphones, tablets, music players, etc. with a DIA3.5mm 4-pole mini jack. *Some devices may not be compatible. Please check the ELECOM website for the latest compatibility information.
TypeSealed type, earplug type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With a switch that allows you to answer / end calls that are ideal for calls on your smartphone. A cable winding type that can be stored compactly, and stereo headphones with a microphone that can adjust the length in 5 steps.

Ulasan Produk

Tidak ada ulasan