ELECOM Stereo Earphones Canal Type Φ3.5mm with Microphone 10.0mm Driver Highly Durable Cable

Sebelum PPN:
Rp329.900
Spesifikasi
Cable Length (m)1.2 (Y-type/high-durability cord)
ColorSilver
Included AccessoriesEar cap XS, S, M, L, instruction manual
Mass (g)Approx. 6 (excluding code)
Maximum Input (mW)10
Playback Frequency Band (Hz)20~20000
Plug ShapeDIA3.5mm 4-pole mini plug (L type)
Sound Pressure Sensitivity (dB/mW)92
Suitable ModelsSmartphones, tablets, music players, etc. with a DIA3.5mm 4-pole mini jack. *Some devices may not be compatible. Please check the ELECOM website for the latest compatibility information.
TypeSealed type, earplug type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Uses a newly designed highly durable cord to improve durability against bending. A compact stereo headphone microphone that fits in the small ear with earplug type that does not easily leak sound.

Ulasan Produk

Tidak ada ulasan