ELECOM Stand Microphone, Flexible Arm, Mute Switch, Omnidirectional, LED Display, Call, Black, PS4/5, Telework, Web Conference, Online Class, Black

Sebelum PPN:
Rp279.900
Spesifikasi
Cable Length (m)1.5
ColorBlack
Directivity[Microphone] Omnidirectional
Frequency Band (Hz)100~10000
Input Sensitivity[Microphone] -42db±2db
InterfaceUSB-A
Mass (g)Approximately 90 (excluding cable)
Microphone PartElectret condenser method
Outer Dimensions, Width W x Depth D x Height H (mm)98 x 120 x 310 (excluding cable)
Suitable ModelsWindows PC with USB-A port, PlayStation(R) 4/5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for voice chat in online games and video conferencing! Stand-type USB microphone with microphone ON / OFF function that can be used as it is at hand. The large stand prevents it from tipping over, and the long arm allows the microphone to be brought closer to the mouth.
Feature
Specification
[Microphone ON/OFF function] Yes

Ulasan Produk

Tidak ada ulasan