ELECOM Stand for IC card reader MR-ICA001BK compatible stand for electronic vehicle verification

Sebelum PPN:
Rp1.199.900
Spesifikasi
ColorBlack
Mass (g)About 73
MaterialABS
Outer Dimensions, Width W x Depth D x Height H (mm)Approximately 130x45x135
Suitable ModelsMR-ICA001BK

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The width of the product is about 13 cm, so it does not take up much space to read the electronic vehicle inspection certificate even in narrow spaces. A stand for reading electronic vehicle inspection certificates exclusively for the non-contact IC card reader/writer MR-ICA001BK, which allows the USB cable to be pulled out from either the left or right side, making it easy to connect to a computer.
It is a reading stand for electronic vehicle inspection certificate that can read electronic vehicle inspection certificate smoothly with a contactless IC card reader/writer.
The non-contact IC card reader/writer can be installed on either the left or right side.
The width of the product is about 13 cm, so it does not take up much space to read the electronic vehicle inspection certificate even in narrow spaces.
The electronic vehicle verification can be fixed at an angle of about 70 degrees, so you can work stably.
The main body is made of lightweight and durable ABS.
JIS standard size contactless IC cards such as My Number cards can be read while the contactless IC card reader/writer is attached to this product.
Products that meet one or more of our company's environmental certification standards and display the "THINK ECOLOGY" mark.
In an effort to reduce waste, this is a product that uses paperless instruction manuals, etc. that come with the product.

Ulasan Produk

Tidak ada ulasan