ELECOM SSD External USB3.2 Gen1 Read up to 400MB/s Ultra-compact USB memory type Portable Cap type High speed
Sebelum PPN:
Rp1.699.900 - Rp2.699.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Connector Shape | [Plug] USB-A |
|---|---|
| Data Packet Rate | Read: up to 600MB/s, write: up to 500MB/s *To use USB 10Gbps (USB3.2 (Gen2)), the device must support USB 10Gbps (USB3.2 (Gen2)) . |
| Format Type | [Factory default] NTFS |
| Interface | USB 10Gbps(USB3.2(Gen2)) |
| Mass (g) | About 6 |
| Outer Dimensions, Width W x Depth D x Height H (mm) | Approximately 35.9x15.0x7.3 |
| Power Supply | USB bus power |
| Suitable Model | [Game console] PlayStation(R) 4/PlayStation(R) 4 Pro/PlayStation(R) 5 *PlayStation(R) *5 software data cannot be launched from extended storage. |
| Suitable Models | TVs and recorders from brands such as SHARP/AQUOS, SONY/BRAVIA, REGZA, Panasonic/VIERA/DIGA, Hisense, and LG Electronics, Windows PCs running Windows 11/10, and Macs running macOS Ventura 13/macOS Monterey 12/macOS Big Sur 11. |
| Supported OS | Windows 11/10,macOS Ventura 13/macOS Monterey 12/macOS Big Sur 11 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This is an ultra-small cap-type USB 10Gbps (USB3.2 (Gen2)) external SSD that can block dirt and dust from entering the USB connector with a cap, and is compact even when it is plugged in.
Weighing approximately 6g and measuring approximately 35.9mm wide x 15.0mm deep x 7.3mm high, it is more compact than conventional stick-type external SSDs made by manufacturers, making it convenient to carry and store, and also to be used with computers, TVs, etc. It is an extremely small USB memory size that will not get in the way even if it is inserted into a game console.
Achieves high-speed data transfer of up to 600MB/s for reading and 500MB/s for writing.
It is compatible with USB2.0 and can be connected as is.
To use USB 10Gbps (USB3.2 (Gen2)), the device must support USB 10Gbps (USB3.2 (Gen2)).
It can be connected to digital TVs from Sharp (Aquos), Sony (BRAVIA), Regza, Panasonic (VIERA DIGA), Hisense, LG Electronics, etc.
Compatibility information with the latest TV models is constantly updated on the ELECOM homepage, so you can check it immediately from the QR.
However, your TV must support USB-HDD recording.
By connecting to a TV or recorder, you can also use more convenient functions such as recording a program or recording two programs at the same time.
Function details and compatibility depend on the specifications of the TV.
By connecting to PlayStation(R) 4, PlayStation(R) 4 Pro, or PlayStation(R) 5 and saving game data to an external SSD, game startup time and save data loading time are shortened, making it more comfortable. You can play the game.
By connecting to PlayStation(R) 5 and saving PlayStation(R) 5 game data to an external SSD, you can free up space on the system's storage.
When using with PlayStation(R) 5, it is only possible when playing soft play on PlayStation(R) 4.
PlayStation(R) 5 game data cannot be started from an external SSD.
The warranty period is 1 year, so you can use it with confidence.
Since there are no disk drive parts that are easily damaged by shock or vibration, it has both high shock and vibration resistance.
Since there are no moving parts such as motors, there is no noise during writing, and power consumption is significantly reduced compared to HDDs.
It is USB bus-powered, requiring no external power supply, so you can use it immediately by simply connecting it to a USB port.
Equipped with a strap hole where you can attach your favorite strap.
This product does not come with a strap.
Security software "PASS (Password Authentication Security System)" with automatic password authentication function can be used by downloading from the ELECOM homepage.
Once you set a password on the specified computers (up to 3 computers), you can protect your data without having to enter the troublesome password from the second time onwards.
When connecting to an unregistered computer, you will be asked to enter a password, which prevents data leaks in the event of theft or loss.
Products that meet one or more of our company's environmental certification standards and display the "THINK ECOLOGY" mark.
In an effort to reduce waste, this product has been made paperless with the instruction manual included with the product.
In an effort to protect the environment, this product is packaged only in paper, cardboard, and plastic bags.
Weighing approximately 6g and measuring approximately 35.9mm wide x 15.0mm deep x 7.3mm high, it is more compact than conventional stick-type external SSDs made by manufacturers, making it convenient to carry and store, and also to be used with computers, TVs, etc. It is an extremely small USB memory size that will not get in the way even if it is inserted into a game console.
Achieves high-speed data transfer of up to 600MB/s for reading and 500MB/s for writing.
It is compatible with USB2.0 and can be connected as is.
To use USB 10Gbps (USB3.2 (Gen2)), the device must support USB 10Gbps (USB3.2 (Gen2)).
It can be connected to digital TVs from Sharp (Aquos), Sony (BRAVIA), Regza, Panasonic (VIERA DIGA), Hisense, LG Electronics, etc.
Compatibility information with the latest TV models is constantly updated on the ELECOM homepage, so you can check it immediately from the QR.
However, your TV must support USB-HDD recording.
By connecting to a TV or recorder, you can also use more convenient functions such as recording a program or recording two programs at the same time.
Function details and compatibility depend on the specifications of the TV.
By connecting to PlayStation(R) 4, PlayStation(R) 4 Pro, or PlayStation(R) 5 and saving game data to an external SSD, game startup time and save data loading time are shortened, making it more comfortable. You can play the game.
By connecting to PlayStation(R) 5 and saving PlayStation(R) 5 game data to an external SSD, you can free up space on the system's storage.
When using with PlayStation(R) 5, it is only possible when playing soft play on PlayStation(R) 4.
PlayStation(R) 5 game data cannot be started from an external SSD.
The warranty period is 1 year, so you can use it with confidence.
Since there are no disk drive parts that are easily damaged by shock or vibration, it has both high shock and vibration resistance.
Since there are no moving parts such as motors, there is no noise during writing, and power consumption is significantly reduced compared to HDDs.
It is USB bus-powered, requiring no external power supply, so you can use it immediately by simply connecting it to a USB port.
Equipped with a strap hole where you can attach your favorite strap.
This product does not come with a strap.
Security software "PASS (Password Authentication Security System)" with automatic password authentication function can be used by downloading from the ELECOM homepage.
Once you set a password on the specified computers (up to 3 computers), you can protect your data without having to enter the troublesome password from the second time onwards.
When connecting to an unregistered computer, you will be asked to enter a password, which prevents data leaks in the event of theft or loss.
Products that meet one or more of our company's environmental certification standards and display the "THINK ECOLOGY" mark.
In an effort to reduce waste, this product has been made paperless with the instruction manual included with the product.
In an effort to protect the environment, this product is packaged only in paper, cardboard, and plastic bags.
Ulasan Produk
Tidak ada ulasan




















































































































































