ELECOM SSD External USB3.2 Gen1 Read up to 400MB/s Ultra Small Portable Cap Type Shock Resistant
Sebelum PPN:
Rp1.699.900 - Rp4.299.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Connector Shape | USB-A |
|---|---|
| Data Packet Rate | Read: Max. 400MB/s, Write: Max. 380MB/s . |
| Interface | USB 5Gbps(USB3.2(Gen1)) |
| Mass (g) | About 11 |
| Outer Dimensions, Width W x Depth D x Height H (mm) | Approximately 67.5x22.0x8.6 |
| Power Supply | USB bus power |
| Suitable Model | [Game console] PlayStation(R) 4/PlayStation(R) 4 Pro/PlayStation(R) 5 *PlayStation(R) *5 software data cannot be launched from extended storage. |
| Suitable Models | TVs and recorders from brands such as SHARP/AQUOS, SONY/BRAVIA, REGZA, Panasonic/VIERA/DIGA, Hisense, and LG Electronics, Windows PCs running Windows 11/10, and Macs running macOS Ventura 13/macOS Monterey 12/macOS Big Sur 11. |
| Supported OS | Windows 11/10,macOS Ventura 13/macOS Monterey 12/macOS Big Sur 11 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This is a USB 5Gbps (USB3.2 (Gen1)) external portable SSD with a simple design that can block dirt and dust from entering the USB connector with a cap.
It is ultra-compact, the size of a USB memory, and achieves high-speed data transfer of up to 400MB/s.
This is a cap-type USB 5Gbps (USB3.2 (Gen1)) external SSD with a simple design that can block dirt and dust from entering the USB connector with a cap.
Weighing approximately 11g, it is compact with a width of approximately 67.5mm x depth of approximately 22.0mm x height of approximately 8.6mm, and is the size of a USB memory that is convenient to carry and store.
Achieves high-speed data transfer of up to 400MB/s for reading and 380MB/s for writing.
It is backward compatible with USB2.0 and can be connected as is.
*To use USB 5Gbps (USB3.2 (Gen1)), the device must be compatible with USB 5Gbps (USB3.2 (Gen1)).
It can be connected to digital TVs from Sharp (Aquos), Sony (BRAVIA), Regza, Panasonic (VIERA DIGA), Hisense, LG Electronics, etc.
Compatibility information with the latest TV models is constantly updated on the ELECOM homepage, so you can check it immediately from the QR.
*However, the TV must support USB-HDD recording.
By connecting to a TV or recorder, you can also use more convenient functions such as recording a program or recording two programs at the same time.
*Function details and compatibility depend on the specifications of the TV.
By connecting to PlayStation(R) 4, PlayStation(R) 4 Pro, or PlayStation(R) 5 and saving game data to an external SSD, game startup time and save data loading time are shortened, making it more comfortable. You can play the game.
By connecting to PlayStation(R) 5 and saving PlayStation(R) 5 game data to an external SSD, you can free up space on the system's storage.
*When using with PlayStation(R) 5, it is only possible when playing soft play on PlayStation(R) 4.
*PlayStation(R) 5 game data cannot be started from an external SSD.
The warranty period is 1 year, so you can use it with confidence.
Since there are no disk drive parts that are easily damaged by shock or vibration, it has both high shock and vibration resistance.
Since there are no moving parts such as motors, there is no noise during writing, and power consumption is significantly reduced compared to HDDs.
It is USB bus-powered, requiring no external power supply, so you can use it immediately by simply connecting it to a USB port.
Equipped with a strap hole where you can attach your favorite strap.
*A strap is not included with this product.
Security software "PASS (Password Authentication Security System)" with automatic password authentication function can be used by downloading from the ELECOM homepage.
Once you set a password on the specified computers (up to 3 computers), you can protect your data without having to enter the troublesome password from the second time onwards.
When connecting to an unregistered computer, you will be asked to enter a password, which prevents data leaks in the event of theft or loss.
Products that meet one or more of our company's environmental certification standards and display the "THINK ECOLOGY" mark.
In an effort to reduce waste, this product has been made paperless with the instruction manual included with the product.
It is ultra-compact, the size of a USB memory, and achieves high-speed data transfer of up to 400MB/s.
This is a cap-type USB 5Gbps (USB3.2 (Gen1)) external SSD with a simple design that can block dirt and dust from entering the USB connector with a cap.
Weighing approximately 11g, it is compact with a width of approximately 67.5mm x depth of approximately 22.0mm x height of approximately 8.6mm, and is the size of a USB memory that is convenient to carry and store.
Achieves high-speed data transfer of up to 400MB/s for reading and 380MB/s for writing.
It is backward compatible with USB2.0 and can be connected as is.
*To use USB 5Gbps (USB3.2 (Gen1)), the device must be compatible with USB 5Gbps (USB3.2 (Gen1)).
It can be connected to digital TVs from Sharp (Aquos), Sony (BRAVIA), Regza, Panasonic (VIERA DIGA), Hisense, LG Electronics, etc.
Compatibility information with the latest TV models is constantly updated on the ELECOM homepage, so you can check it immediately from the QR.
*However, the TV must support USB-HDD recording.
By connecting to a TV or recorder, you can also use more convenient functions such as recording a program or recording two programs at the same time.
*Function details and compatibility depend on the specifications of the TV.
By connecting to PlayStation(R) 4, PlayStation(R) 4 Pro, or PlayStation(R) 5 and saving game data to an external SSD, game startup time and save data loading time are shortened, making it more comfortable. You can play the game.
By connecting to PlayStation(R) 5 and saving PlayStation(R) 5 game data to an external SSD, you can free up space on the system's storage.
*When using with PlayStation(R) 5, it is only possible when playing soft play on PlayStation(R) 4.
*PlayStation(R) 5 game data cannot be started from an external SSD.
The warranty period is 1 year, so you can use it with confidence.
Since there are no disk drive parts that are easily damaged by shock or vibration, it has both high shock and vibration resistance.
Since there are no moving parts such as motors, there is no noise during writing, and power consumption is significantly reduced compared to HDDs.
It is USB bus-powered, requiring no external power supply, so you can use it immediately by simply connecting it to a USB port.
Equipped with a strap hole where you can attach your favorite strap.
*A strap is not included with this product.
Security software "PASS (Password Authentication Security System)" with automatic password authentication function can be used by downloading from the ELECOM homepage.
Once you set a password on the specified computers (up to 3 computers), you can protect your data without having to enter the troublesome password from the second time onwards.
When connecting to an unregistered computer, you will be asked to enter a password, which prevents data leaks in the event of theft or loss.
Products that meet one or more of our company's environmental certification standards and display the "THINK ECOLOGY" mark.
In an effort to reduce waste, this product has been made paperless with the instruction manual included with the product.
Ulasan Produk
Tidak ada ulasan




















































































































































