ELECOM SSD External Portable USB3.2 (Gen1) Compatible Shockproof Vibration Resistant High Speed Data Communication

Sebelum PPN:
Rp1.699.900 - Rp6.299.900
Spesifikasi
ColorBlack
Connector ShapeUSB 3.2 Micro-B Female
Data Packet RateRead: up to 400MB/s, Write: up to 320MB/s
Included AccessoriesUSB3.2 (Gen1)-A to Micro-B (USB3.1 (Gen1)/USB3.0/2.0 compatible) cable (approx. 0.4 m, connector not included), manual
InterfaceUSB3.2(Gen1)/USB3.1(Gen1)/USB3.0/USB2.0
Mass of Main Unit (g)About 100
Outer Dimensions, Width W x Depth D x Height H (mm)115x78x12
Suitable Model[Game console] PlayStation(R) 4/PlayStation(R) 4 Pro/PlayStation(R) 5 *PlayStation(R) *5 software data cannot be launched from extended storage.
Suitable ModelsWindows PC running Windows 10/8.1 and Mac running macOS Big Sur 11.0
Supported OSWindows 10/8.1, macOS Big Sur 11, Chrome OS *Compatibility information is based on the time of operation confirmation in the manufacturer's testing environment. Full compatibility with all devices, OS versions, applications, etc. is not guaranteed.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Achieves high-speed data transfer. External portable SSD with USB3.2 (Gen1) compatible data recovery service Lite that is resistant to shock and vibration and is ideal for carrying around. This is an external portable SSD compatible with USB3.2 (Gen1) that achieves high-speed data transfer of up to 400MB/s for reading and 320MB/s for writing. *To use with USB3.2 (Gen1), the device must be compatible with USB3.2 (Gen1). By connecting to PlayStation(R) 4 (PlayStation), PlayStation(R) 4 Pro, PlayStation(R) 5 (PlayStation)* and saving game data to an external SSD, game startup time and save data can be reduced. Loading times are reduced, allowing for more comfortable gameplay. *When used with PlayStation(R) 5, it is only available for soft play on PlayStation(R) 4. By connecting to PlayStation(R) 5 and saving PlayStation(R) 5 game data to an external SSD, you can free up space on the main unit's storage. * *PlayStation(R) 5 software data cannot be started from an external SSD. Rather than recording data on a magnetic disk using physical operations like a hard disk, data is recorded on flash memory using electrical operations, resulting in significantly shorter data access times and high-speed data transfer. Weighs approximately 100g and measures 115mm wide x 12mm high x 78mm deep, making it ideal for carrying around. Since there are no disk drive parts that are easily damaged by shock or vibration, it has both high shock and vibration resistance. Since there are no moving parts such as motors, there is no noise when writing, and power consumption is significantly reduced compared to hard disks. It is USB bus powered, requiring no external power supply, so you can use it immediately by simply connecting it to your computer's USB port. *When using with a Mac, it is necessary to format (initialize) the main unit. Comes with a USB3.2(Gen1) (USB3.1(Gen1)/USB3.0/2.0 compatible) cable for connection that can be used with a wide range of computers. The cable length is approximately 0.4m for easy handling. (Not including connectors) Data recovery service Lite can be used free of charge only once within the one-year warranty period. *Data recovery service Lite is available only when the data to be recovered has not been overwritten due to data loss due to erroneous operations such as "deleted data". Failures other than those due to operational errors will require a paid data recovery service. *Data recovery service Lite does not necessarily guarantee that all data will be completely recovered depending on the product condition, and the manufacturer cannot be held responsible for data damage. Equipped with an LED lamp that shows the access status. Security software "PASS (Password Authentication Security System)" with automatic password authentication function can be used by downloading from the ELECOM homepage. Once you set a password on the specified computers (up to 3 computers), you can protect your data without having to enter the troublesome password from the second time onwards. When connecting to an unregistered computer, you will be asked to enter a password, which prevents data leaks in the event of theft or loss. The warranty period is 1 year, so you can use it with confidence.

Ulasan Produk

Tidak ada ulasan