ELECOM SSD External Portable Small Knock Type Compatible with USB3.2 (Gen1) PS4/PS4Pro/PS5
Sebelum PPN:
Rp1.999.900 - Rp4.599.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Color | Black |
|---|---|
| Connector Shape | USB3.2 (Gen2) type A male |
| Included Accessories | User's Manual |
| Interface | USB3.2(Gen2,Gen1)/USB3.1(Gen2,Gen1)/USB3.0/USB2.0 |
| Mass of Main Unit (g) | About 11 |
| Outer Dimensions (mm) | Approx. 57.7 x 20 x 10.5 (when connector is stored) |
| Suitable Model | [Game console] PlayStation(R) 4/PlayStation(R) 4 Pro/PlayStation(R) 5 *PlayStation(R) *5 software data cannot be launched from extended storage. |
| Suitable Models | Windows PC running Windows 10/8.1 and Mac running macOS Big Sur 11.0 |
| Supported OS | Windows 10/8.1, macOS Big Sur 11, Chrome OS *Compatibility information is based on the time of operation confirmation in the manufacturer's testing environment. Full compatibility with all devices, OS versions, applications, etc. is not guaranteed. |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Easy connection with just one push with one hand! An ultra-compact USB3.2 (Gen2) external portable SSD that can be taken out with a knock and automatically stored, and is the size of a USB memory and achieves high-speed data transfer of up to 600MB/s. This is an external portable SSD compatible with USB3.2 (Gen2) that achieves high-speed data transfer of up to 600MB/s for reading and 500MB/s for writing. *To use USB3.2(Gen2), the device must be compatible with USB3.2(Gen2). Weighing approximately 11g, it is incredibly small at 57.7mm wide x 20mm deep x 10.5mm high (when the connector is stored), and is the size of a USB memory that is convenient to carry and store. It is backward compatible with USB3.1 (Gen2, Gen1)/USB3.0/USB2.0 and can be connected as is. By connecting to a PlayStation(R) 4, PlayStation(R) 4 Pro, or PlayStation(R) 5* and saving game data to an external SSD, game startup time and save data loading time are shortened, making it even more enjoyable. Allows for comfortable gameplay. *When used with PlayStation(R) 5, it is only available for soft play on PlayStation(R) 4. By connecting to PlayStation(R) 5 and saving PlayStation(R) 5 game data to an external SSD, you can free up space on the main unit's storage. *PlayStation(R) 5 software data cannot be started from an external SSD. *When using with PlayStation(R) 4 or the front port of PlayStation(R) 4 Pro, please prepare a separate extension cable. Rather than recording data on a magnetic disk using physical operations like a hard disk, data is recorded on flash memory using electrical operations, resulting in significantly shorter data access times and high-speed data transfer. Since there are no disk drive parts that are easily damaged by shock or vibration, it has both high shock and vibration resistance. Since there are no moving parts such as motors, there is no noise when writing, and power consumption is significantly reduced compared to hard disks. It is a knock type that is capless so you don't have to worry about losing the cap. When you remove the main unit from the USB port, the USB part can be automatically stored. Equipped with an operation confirmation LED lamp that shows the access status. Equipped with a strap hole where you can attach your favorite strap. *A strap is not included with this product. Security software "PASS (Password Authentication Security System)" with automatic password authentication function can be used by downloading from the ELECOM homepage. Once you set a password on the specified computers (up to 3 computers), you can protect your data without having to enter the troublesome password from the second time onwards. When connecting to an unregistered computer, you will be asked to enter a password, which prevents data leaks in the event of theft or loss. The warranty period is 1 year, so you can use it with confidence. *When using with a Mac, it is necessary to format (initialize) the main unit.
*To use USB3.2(Gen2), the device must be compatible with USB3.2(Gen2). *PlayStation(R) 5 software data cannot be started from expanded storage.
*To use USB3.2(Gen2), the device must be compatible with USB3.2(Gen2). *PlayStation(R) 5 software data cannot be started from expanded storage.
Ulasan Produk
Tidak ada ulasan



















































































































































%20PS4%2FPS4Pro%2FPS5/j1P113440685-2.jpg)
