ELECOM SSD external 2TB USB3.2 Gen2 read maximum 1000MB/s ultra small USB memory type portable sliding type high speed

Sebelum PPN:
Rp8.299.900
Spesifikasi
Capacity (TB)2
ColorBlack
Connector ShapeUSB3.2-A
Data Packet RateRead: up to 1000MB/s, write: up to 800MB/s *To use with USB3.2 (Gen2), the device must be compatible with USB3.2 (Gen2).
InterfaceUSB3.2(Gen2,Gen1)/USB3.1(Gen2,Gen1)/USB3.0/USB2.0
Mass (g)About 13
Outer Dimensions, Width W x Depth D x Height H (mm)Approximately 67.3x23.0x8.6
Power SupplyUSB bus power
Suitable Model[Game console] PlayStation(R) 4/PlayStation(R) 4 Pro/PlayStation(R) 5 *PlayStation(R) *5 software data cannot be launched from extended storage.
Suitable ModelsTVs and recorders from brands such as SHARP/AQUOS, SONY/BRAVIA, REGZA, Panasonic/VIERA/DIGA, Hisense, and LG Electronics, Windows PCs running Windows 11/10, and Macs running macOS Ventura 13/macOS Monterey 12/macOS Big Sur 11.
Supported OSWindows 11/10/8.1,macOS Ventura 13/macOS Monterey 12/macOS Big Sur 11

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a sliding external SSD with a mechanism that allows it to slide smoothly without having to worry about losing the cap.
Weighing about 13g, it is compact with a width of about 67.3mm x depth of about 23.0mm x height of about 8.6mm, and is the size of a USB memory that is convenient to carry and store.
Achieves high-speed data transfer of up to 1000MB/s for reading and 800MB/s for writing.
It is backward compatible with USB3.2(Gen1)/USB3.1(Gen2, Gen1)/USB3.0/USB2.0 and can be connected as is.
To use USB3.2(Gen2), the device must be compatible with USB3.2(Gen2).
It can be connected to digital TVs from Sharp (Aquos), Sony (BRAVIA), Regza, Panasonic (VIERA DIGA), Hisense, LG Electronics, etc.
Compatibility information with the latest TV models is constantly updated on the ELECOM homepage, so you can check it immediately from the QR.
However, your TV must support USB-HDD recording.
By connecting to a TV or recorder, you can also use more convenient functions such as recording a program or recording two programs at the same time.
Function details and compatibility depend on the specifications of the TV.
By connecting to PlayStation(R) 4, PlayStation(R) 4 Pro, or PlayStation(R) 5 and saving game data to an external SSD, game startup time and save data loading time are shortened, making it more comfortable. You can play the game.
By connecting to PlayStation(R) 5 and saving PlayStation(R) 5 game data to an external SSD, you can free up space on the system's storage.
When using with PlayStation(R) 5, it is only possible when playing soft play on PlayStation(R) 4.
PlayStation(R) 5 software data cannot be started from an external SSD.
The warranty period is 1 year, so you can use it with confidence.
Since there are no disk drive parts that are easily damaged by shock or vibration, it has both high shock and vibration resistance.
Since there are no moving parts such as motors, there is no noise when writing, and power consumption is significantly reduced compared to hard disks.
It is USB bus-powered, requiring no external power supply, so you can use it immediately by simply connecting it to a USB port.
Equipped with a strap hole where you can attach your favorite strap.
This product does not come with a strap.
Security software "PASS (Password Authentication Security System)" with automatic password authentication function can be used by downloading from the ELECOM homepage.
Once you set a password on the specified computers (up to 3 computers), you can protect your data without having to enter the troublesome password from the second time onwards.
When connecting to an unregistered computer, you will be asked to enter a password, which prevents data leaks in the event of theft or loss.
Products that meet one or more of our company's environmental certification standards and display the "THINK ECOLOGY" mark.
In an effort to reduce waste, this product has been made paperless with the instruction manual included with the product.

Ulasan Produk

Tidak ada ulasan