Sebelum PPN:
Rp7.299.900 - Rp21.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Form Factor | 3.5 inch |
|---|---|
| Included Accessories | Please be sure to read, index sticker, 1 each |
| Interface | SATA |
| Operating Environment | Temperature: 5 to 40°C, Humidity: 10 to 85% (no condensation) |
| Outer Dimensions (mm) | Approx. 104 x Approx. 164.2 x Approx. 26.9 (Including Projections) |
| Storage Temperature Range (°C) | -10~50 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Windows Server IoT 2022 for Storage model, spare drive for NSB-72D/74D/74R series.
As with the NAS itself, a 3-year warranty provides peace of mind for corporate use. You can use the NAS that stores important data for SOHO and companies with peace of mind for a long time.
We adopt HDD for exclusive use of NAS. Compared to HDDs for normal desktop computers, this HDD achieves long-term stable operation even when used in NAS, which has a high writing frequency.
The HDD tray of NAS has already been installed in advance, and it is possible to perform replacement and restoration quickly.
Products that meet one or more of our company's environmental certification standards and display the "THINK ECOLOGY" mark.
In an effort to reduce waste, this is a product that uses paperless instruction manuals, etc. that come with the product.
As with the NAS itself, a 3-year warranty provides peace of mind for corporate use. You can use the NAS that stores important data for SOHO and companies with peace of mind for a long time.
We adopt HDD for exclusive use of NAS. Compared to HDDs for normal desktop computers, this HDD achieves long-term stable operation even when used in NAS, which has a high writing frequency.
The HDD tray of NAS has already been installed in advance, and it is possible to perform replacement and restoration quickly.
Products that meet one or more of our company's environmental certification standards and display the "THINK ECOLOGY" mark.
In an effort to reduce waste, this is a product that uses paperless instruction manuals, etc. that come with the product.
Feature
Specification[Drive used] NAS dedicated HDD
Ulasan Produk
Tidak ada ulasan




















































































































































