ELECOM Smartphone Tablet Stand, Tabletop, Foldable, Adjustable Angle [Compatible with various Nintendo Switches from 4.6 to 8.3 inches]

Sebelum PPN:
Rp209.900
Spesifikasi
Angle AdjustmentO
ColorWhite
Mass (g)About 200
MaterialBody: ABS, silicone
Outer Dimensions, Width W x Depth D x Height H (mm)Main body (when stored): Approx. 70 x 18 x 118
Suitable ModelsApproximately 4.6 to 8.3 inch smartphones and tablets (W approx. 195.4 mm x D approx. 6.3 mm x H approx. 134.8 mm), NINTENDO SWITCH(TM), NINTENDO SWITCH(TM) (organic EL model), NINTENDO SWITCH Lite(TM)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A highly stable smartphone/tablet stand that supports your device on a wide surface.
We are particular about the design of the pedestal, arm, and bottom that come into contact with the device to increase stability.
It is designed to prevent wobbling even if you operate the device while it is installed.
The angle and length of the arm part can be adjusted freely according to your preference.
It is lightweight at approximately 200g, and has a stylish design that is approximately 1.8cm thin when folded.
It is also convenient to carry and store.

A highly stable smartphone/tablet stand that supports your device on a wide surface.
To increase stability, the area of the pedestal in contact with the device is wide and the arm part is thick. Additionally, a built-in iron plate on the bottom lowers the center of gravity to prevent the entire stand from tipping.
There are silicone anti-slip pads on the base, the terminal installation surface of the holder, and the bottom.
The angle and length of the arm part can be adjusted freely according to your preference.
The holder part is approximately 1.8cm wide and can be installed even with the case attached.
The center of the holder is open, so you can use it with the charging cable etc. connected.
It is lightweight at approximately 200g and becomes approximately 1.8cm thin when folded, making it convenient to carry and store.
Compatible with approximately 4.6 to 8.3 inch smartphones and tablets, NINTENDO SWITCH(TM), NINTENDO SWITCH(TM) (organic EL model), and NINTENDO SWITCH Lite(TM).
Products that meet one or more of our company's environmental certification standards and display the "THINK ECOLOGY" mark.
In an effort to protect the environment, this product is packaged only in paper, cardboard, and plastic bags.

Ulasan Produk

Tidak ada ulasan