ELECOM Smartphone Strap Holder Sheet for Speaker Hole 2 Port Type 2 Pieces Strap Sheet Tag Patch

Sebelum PPN:
Rp119.900
Spesifikasi
Allowable Load (kg)Up to about 5 *Do not use on devices weighing more than 250g.
ColorClear
Dimensions, Width W x Depth D x Height H (mm)55x0.6x36
MaterialTPU
Set Contents2 strap hole sheets (2 mouth type)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a two-hole type strap hole sheet that allows you to add a strap hole by simply inserting it between your smartphone and case.
Even if your smartphone case does not have a strap hole, you can use it by simply passing it through the case's speaker hole.
Since it can be easily removed, it can be used repeatedly even if the case is changed.
All the strap holes are transparent and inconspicuous, making it easy to match with any shoulder strap or smartphone case.
A highly durable type that uses a one-piece structure that is resistant to tension.

This is a two-hole type strap hole sheet that allows you to add a strap hole by simply inserting it between your smartphone and case.

Even if your smartphone case does not have a strap hole, you can use it by simply passing it through the case's speaker hole.

Since it can be easily removed, it can be used repeatedly even if the case is changed.

All the strap holes are transparent and inconspicuous, making it easy to match with any shoulder strap or smartphone case.

Earphones and charging cables can be connected even when worn.

A highly durable type that uses a one-piece structure that is resistant to tension.

The load capacity is up to approximately 5kg.
Also, please do not use it on devices weighing more than 250g.

It is a thin sheet with a thickness of 0.6mm and is shaped to fit the case.

Contains 2 pieces.

The strap hole is approximately 4mm in diameter.
Please check the size of the attachment parts for your strap before purchasing.

You can use it with your favorite strap, such as a smartphone shoulder strap or hand strap.

Please use a hybrid case or soft case (we recommend a case with a hard back material).
Do not use on silicone cases.

We recommend a case with two speaker holes on the bottom of the case.
We do not recommend using it in cases with large cable holes.

Do not use a case with sharp or protruding cable hole edges, as this may cause damage such as the strap hole sheet tearing.

If you pull the strap too hard or twist it when you take your smartphone out of your bag or pocket, there is a risk of putting a lot of stress on the strap hole sheet and causing it to tear.
When taking it out, please take it straight out.

Products that meet one or more of our company's environmental certification standards and display the "THINK ECOLOGY" mark.

In an effort to protect the environment, this product is packaged only in paper, cardboard, and plastic bags.

Ulasan Produk

Tidak ada ulasan