ELECOM Smartphone Stand Angle Adjustable Compact Soft Leather P-DSCMP

Sebelum PPN:
Rp159.900
Spesifikasi
Angle AdjustmentO
Mass (g)About 60
MaterialABS,TPU
Outer Dimensions, Width W x Depth D x Height H (mm)Approx. 58 x 101.4 x 22.9 (folded)
Suitable Models4.6-inch to 6.9-inch smartphones

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A compact stand for smartphones made of resin material that can be folded and compactly carried at an affordable price. This is a free-angle stand that can be adjusted to the optimum angle according to the usage scene, such as waiting, watching videos, and typing. It is a compact design that can stand the iPhone 6s Plus stably. You can change the angle while pressing the button on the hinge, and you can use it at any angle you like within the 300-degree operating range. The non-slip rubber material holds the device firmly, and the stand can be installed firmly without slipping. It can be folded and stored compactly. - Flap side is easy to take finger and is design that it is easy to open.
It can be folded and carried compactly! A free-angle type compact stand for smartphones that can be adjusted to the optimum angle according to the usage scene.

Ulasan Produk

Tidak ada ulasan