ELECOM Smartphone holder with double-sided suction cups, compatible with all models, strong mounting, for watching videos and taking selfies, and attaches to wall and mirror glass. Compact, silicone design
Spesifikasi
| Load Capacity (g) | Up to approximately 250 *Do not use beyond the load capacity. |
|---|---|
| Material | Silicon |
| Outer Dimensions, Width W x Depth D x Height H (mm) | 64x5.8x100 |
| Set Contents | Double-sided suction cup smartphone pad |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Make everyday smartphone use more convenient! The "TakoPita" smartphone pad adheres to flat surfaces like walls, mirrors, and windows like an octopus's suction cup. It's also compatible with smartphones and cases that don't support MagSafe, allowing you to operate the screen or watch videos hands-free.
The silicone suction cup easily attaches to flat surfaces such as walls, mirrors, and windows, allowing you to mount your smartphone in any orientation.
*Depending on the material, there may be areas where adhesion is not possible.
* Make sure the mounting surface is flat and clean.
*Please avoid using it continuously for long periods of time as it may fall.
With both hands free, you can take photos however you like. It's perfect for not only selfies, but also dance videos, full-body shots, and various poses.
If you stick it on a mirror, you can easily check the screen while applying makeup.
You can stick it on the kitchen wall and enjoy cooking while watching recipe videos.
It is compatible with smartphones and cases that are not MagSafe compatible, and the strong suction cup on the back of the case holds it firmly in place. It is also easy to remove.
*Please note that this may not be possible depending on the material of the case.
Its compact size makes it easy to carry, fitting neatly into your pocket or bag, so you can quickly take it out and use it when you're out and about.
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
As part of our commitment to environmental conservation, this product uses plastic in its packaging containers that is 20% lighter than our company's standard.
The silicone suction cup easily attaches to flat surfaces such as walls, mirrors, and windows, allowing you to mount your smartphone in any orientation.
*Depending on the material, there may be areas where adhesion is not possible.
* Make sure the mounting surface is flat and clean.
*Please avoid using it continuously for long periods of time as it may fall.
With both hands free, you can take photos however you like. It's perfect for not only selfies, but also dance videos, full-body shots, and various poses.
If you stick it on a mirror, you can easily check the screen while applying makeup.
You can stick it on the kitchen wall and enjoy cooking while watching recipe videos.
It is compatible with smartphones and cases that are not MagSafe compatible, and the strong suction cup on the back of the case holds it firmly in place. It is also easy to remove.
*Please note that this may not be possible depending on the material of the case.
Its compact size makes it easy to carry, fitting neatly into your pocket or bag, so you can quickly take it out and use it when you're out and about.
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
As part of our commitment to environmental conservation, this product uses plastic in its packaging containers that is 20% lighter than our company's standard.
Ulasan Produk
Tidak ada ulasan



















































































































































