ELECOM Smartphone Grip Fall Prevention Smartphone Stand Plain Type &me

Sebelum PPN:
Rp159.900
Spesifikasi
Allowable LoadUp to approximately 2.5 kg *Please use a device weighing 250 g or less.
ColorBlack
Dimensions, Width W x Depth D x Height H (mm)Approx. 40.5 x 8 x 40.5 (when stored)
MaterialABS
Set ContentsSmartphone grip, adsorption reinforcement film, replacement double-sided tape

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
I want to choose what I like more. Enjoy your favorite everyday life with accessories that respond to those feelings. &me connects smart devices and me.
A smartphone grip that can be used to prevent your smartphone from falling or as a stand.
By pinching or passing the grip between your fingers, you can stably operate it with one hand, making it easier to hold your smartphone.
A simple plain black color that is easy to match with a wide range of smartphone cases.
When not in use, it can be folded compactly for storage, so it won't be bulky even if you put it in your pocket or bag.
It can also be used as a stand, making it convenient for watching videos.
Comes with replacement double-sided tape, so you can replace it even if you change your smartphone case.
It can be firmly fixed with strong adhesive tape.
We recommend a case with a hard back material.
Do not use on silicone cases, smartphones or cases with curved or specially processed backs.
It may not be possible to use it depending on the shape and material of the pasting surface.
The load capacity is up to approximately 2.5kg. Also, please do not use it on devices weighing more than 250g.
Do not pull or apply excessive force as this may cause it to fall or be damaged.

Ulasan Produk

Tidak ada ulasan