ELECOM Smartphone Charger, AC Charger, USB x 1 Port, Lightning Cable Included, 1m, 2.4A Output, High Durability, Hard to Disconnect, iPhone

Sebelum PPN:
Rp579.900
Spesifikasi
Applicable StandardPSE specified electrical equipment
Cable Length (m)About 1
ColorWhite face
Included AccessoriesUSB + Type-A Male-Lightning Connector Cable (also supports data communication)
Mass (g)About 74
Plug Shape90 degree swing structure/with tracking sleeve
Rated Input Current (A)0.4
Rated Output Current2.4A
Rated Output Power (W)12
Rated Output Voltage5V
Region to UseJapan
Suitable ModelsDevices that can be charged and used with output from USB + Type-A port to 12W (5V/2.4A)
Various certificationsMFi

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is an AC charger that comes with a Lightning cable that can charge an iPhone or iPod with a Lightning connector from a household outlet.
The included Lightning cable can be used not only for charging but also for data communication with a computer.
The cable length is 1.0m, and it is a "Shiro-chan" model with a cute face.

Ulasan Produk

Tidak ada ulasan