ELECOM Smartphone charger Tablet charger AC 1.0m cube type 1.8A output microB 1 year warranty

Sebelum PPN:
Rp219.900 - Rp239.900
Spesifikasi
Applicable StandardPSE specified electrical equipment
ColorWhite face
Connector ShapeUSB micro-B male
Outer Dimensions, Width W x Depth D x Height H (mm)32x32x32.2
Rated Input Voltage (V)AC100~240(50/60Hz)
Rated Output Current1.8A
Rated Output Power (W)9
Rated Output Voltage (V)5
Suitable ModelsSmartphones with micro-B connectors, Android smartphones, and tablets *As of December 2015

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is an AC charger that can charge smartphones and tablets from a household outlet.
It is a compact cube type and has achieved the smallest class in Japan as a high output type that can be charged quickly.
It is a cable-integrated type that can be directly connected to a smartphone or tablet with microUSB input and charged.
When not in use, the plug part can be folded and stored in the main body.
It is a quick charge type that can fully charge a smartphone in about 2.5 hours. * This is a guideline for charging a smartphone with a battery capacity of 2100mAh. If the power is turned on during charging or if you are using the device, it may not be possible to charge within the stated time.
We have adopted a cable length of 1 m that allows for plenty of space even when connected to a wall outlet.
It is equipped with a highly reliable USB connector that has passed the test specified by the USB Association, so it can be used safely and securely.
* Do not charge the mobile phone or charger when it is wet, as it may cause abnormal heat generation or burning, which is extremely dangerous.
You can use it to charge your Android smartphone or tablet.
It is a product that is easy to carry on business trips as it is a cable-integrated type and the plug can be folded and stored compactly.

Ulasan Produk

Tidak ada ulasan