ELECOM Smartphone charger AC charger USB x 4 ports 3.6A output Total 24W Omakase charging iPhone

Sebelum PPN:
Rp359.900
Spesifikasi
Applicable StandardPSE specified electrical equipment
Mass (g)About 90
Plug Shape90 degree swing structure, with tracking sleeve
Rated Input Current (A)0.7
Rated Output Current4 ports total 4.8A, 1 port maximum 2.4A
Rated Output Power (W)Total 24
Rated Output Voltage5V
Region to UseJapan
Suitable ModelsDevices and combinations that can charge and supply power from four USB + Type-A ports with a maximum output of 12W (5V/2.4A) each and a total output of up to 24W (5V/4.8A)
Width W x thickness x height H (mm)Approx. 55 x 30 x 55 *When AC plug is stored

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An AC charger that can charge and supply power to smartphones and tablets from household outlets.
Since there are 4 output terminals, it is possible to charge 4 smartphones etc. at the same time.
High output type with a maximum output of 12W (5V / 2.4A) per port and a total maximum output of 24W (5V / 4.8A).
It automatically detects the connected device and supports automatic charging that can be charged with the fastest current.
It can be charged using the USB cable for charging that comes with or supports smartphones.
When not in use, the power plug can be folded and stored in the charger body. As it can be stored neatly and compactly, it is also convenient to carry.
Uses an outlet plug with an insulating cap to help prevent fires due to tracking phenomena.
* If the total current value of all ports is exceeded, the protection circuit may operate and charging may not be possible at all terminals.
* The charging cable is not included with this product.
* Do not charge the battery when the terminal or charger is wet, as it may cause abnormal heat generation or burning, which is extremely dangerous.

Ulasan Produk

Tidak ada ulasan