ELECOM Smartphone Charger AC Charger USB x 2 Ports Rapid 2 Devices Simultaneous Random Charging 4.8A 1 Year Warranty USB Outlet iPhone

Sebelum PPN:
Rp339.900
Spesifikasi
Applicable StandardPSE specified electrical equipment
Mass (g)About 105
Rated Output Current2.4A per port, 4.8A total for both ports
Rated Output Power (W)Total 24
Region to UseJapan
Suitable ModelsDevices that can be charged with up to 12 W (5 V/2.4 A) each using a total of 24 W (5 V/4.8 A) using two USB Type-A ports and their combinations

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is an AC charger that can be charged with a maximum output of 12W (5V / 2.4A) for each port and a total output of 24W (5V / 4.8A) for each port using the USB cable for charging that comes with a smartphone or tablet.
Since there are 2 output terminals, it is possible to charge 2 smartphones etc. at the same time.
It can also be used for iPhone, iPad tablet, etc.
It automatically detects the connected device and supports automatic charging that can be charged with the fastest current.
Despite its compact size, it is convenient to carry because the power plug can be folded and stored in the charger body when not in use.
By preparing a compatible cable separately, you can use it when charging Android smartphones, tablets, iPhones and iPads.
The power supply can be folded with a swing plug for neat storage.

Ulasan Produk

Tidak ada ulasan