ELECOM Smartphone charger AC charger USB x 2 ports Compact Charging 2 devices simultaneously USB outlet Tablet iPod iPhone

Sebelum PPN:
Rp279.900
Spesifikasi
ColorWhite
Connector ShapeUSB Type-A (female) x 2
Mass (g)About 105
Outer Dimensions, Width W x Depth D x Height H (mm)28x58x58
Rated Input Voltage (V)AC100~240(50/60Hz)
Rated Output Current2.4A per port, 4.8A total for both ports
Rated Output Power (W)Total 24
Rated Output Voltage5V
Region to UseJapan
StandardPSE specified electrical equipment
Suitable ModelsDevices that can be charged with up to 12 W (5 V/2.4 A) each using a total of 24 W (5 V/4.8 A) using two USB Type-A ports and their combinations

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is an AC charger that can be charged with a maximum output of 12W (5V / 2.4A) for each port and a total output of 24W (5V / 4.8A) using the USB cable for charging that comes with or supports smartphones and tablets. Since there are 2 output terminals, you can charge 2 smartphones etc. from the outlet at the same time. The power plug can be folded and stored in the charger body, making it convenient to carry.

Ulasan Produk

Tidak ada ulasan