ELECOM Smartphone charger AC charger USB x 2 ports 2.4A output Compact cube type USB outlet iPhone

Sebelum PPN:
Rp239.900
Spesifikasi
Applicable StandardPSE specified electrical equipment
Mass (g)About 44
Plug Shape90 degree swing structure, with tracking sleeve
Rated Input Current (A)0.4
Rated Output Current2 ports total 2.4A, 1 port maximum 2.4A
Rated Output Power (W)Total 12
Rated Output Voltage5V
Region to UseJapan
Suitable ModelsCharges from two USB + Type-A ports with a maximum output of 12W (5V/2.4A) each, totaling up to 12W (5V/2.4A), usable devices and their combinations
Width W x thickness x height H (mm)Approx. 34 x 34 x 34 *When AC plug is stored

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An AC charger that can charge and supply power to smartphones and tablets from household outlets.
It has a compact design that is convenient to carry. Since there are 2 output terminals, it is possible to charge 2 smartphones etc. at the same time.
High output type with 1 port maximum output 12W (5V / 2.4A) and total maximum output 12W (5V / 2.4A).
It automatically detects the connected device and supports automatic charging that can be charged with the optimum current.
It can be charged using the USB cable for charging that comes with or supports smartphones.
When not in use, the power plug can be folded and stored in the charger body.
As it can be stored neatly and compactly, it is also convenient to carry.
Uses an outlet plug with an insulating cap to help prevent fires due to tracking phenomena.
*A charging cable is not included with this product. *Please do not charge the device or charger when it is wet, as it may cause abnormal heat generation and burnout, which is extremely dangerous. *This product can only be used in Japan.

Ulasan Produk

Tidak ada ulasan