ELECOM Smartphone charger AC charger USB x 2 port Lightning cable included 1.2m cube type iPhone

Sebelum PPN:
Rp349.900 - Rp419.900
Spesifikasi
Applicable StandardPSE specified electrical equipment
Cable Length (m)1.2
Connector ShapeUSB Type-A (female) x 2
Included AccessoriesUSB Type-A to Lightning cable (1.2m)
Mass (g)About 75
Outer Dimensions, Width W x Depth D x Height H (mm)34x38x30
Plug Shape90 degree swing structure/insulation sleeve installed
Rated Input Current (A)0.26
Rated Input Voltage (V)AC100~240(50/60Hz)
Rated Output Current2.4A in total
Rated Output Power (W)12
Rated Output Voltage5V
Region to UseJapan
Suitable ModelsDevices that can be charged from two USB Type-A ports with a total output of up to 5V/2.4A and their combinations

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is an AC charger that can charge smartphones and tablets from a household outlet. It is a compact square body and comes with a USB Type-A-Lightning cable.

Ulasan Produk

Tidak ada ulasan