ELECOM Smartphone charger AC charger USB x 1 port with 1.5m cable (A-type C) Omakase charging iPhone

Sebelum PPN:
Rp329.900
Spesifikasi
Applicable StandardPSE specified electrical equipment
Cable Length (m)About 1.5
Included AccessoriesUSB A to Type-C (USB-C) cable
Mass (g)About 84
Rated Output Power (W)12
Rated Output Voltage (V)5
Region to UseJapan
Suitable ModelsDevices that can be charged with a maximum output of 12W (5V/2.4A) via a USB Type-C (USB-C) connector or a USB A port.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is an AC charger that can charge Android smartphones, tablets, and iPhones with a maximum output of 12W (5V / 2.4A) from a household outlet.
It is equipped with an automatic charging function that allows you to charge any terminal with the optimum current.
Despite its compact size, it is convenient to carry because the power plug can be folded and stored in the charger body when not in use.
This product comes with a USB Type-A to USB Type C cable. The attached cable can be used not only for charging but also for data communication according to the USB 2.0 standard.
The attached cable uses a flame-retardant material that enhances safety, a double shielded cable that protects the signal from the interference of external noise, and a gold-plated pin that is strong against rust and suppresses signal deterioration.
You can charge your iPhone if you have a Type-C compatible Android smartphone or tablet and a separate cable.
It can be widely used for other devices that support USB Type-C cables.

Ulasan Produk

Tidak ada ulasan