ELECOM Smartphone charger AC charger USB x 1 port Type C x 1 port 20W high speed USB outlet iPhone

Sebelum PPN:
Rp369.900
Spesifikasi
Applicable StandardPSE specified electrical equipment
Mass (g)About 100
Operating Temperature Range (°C)0~40
Outer Dimensions, Width W x Depth D x Height H (mm)About 58.8 x 28 x 58.8
Plug Shape90 degree swing structure/insulation sleeve installed
Rated Input Current (A)0.8
Rated Output CurrentUSB Type-C(TM)(USB-C(TM)): 3A at 5V/2.22A at 9V USB-A: 2.4A at 5V
Rated Output Power (W)Total 32 (USB Type-C(TM)(USB-C(TM)): 20+ USB A: 12)
Rated Output VoltageUSB Type-C(TM)(USB-C(TM)):5V/9V USB-A:5V
Region to UseJapan

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with one USB Type-C (TM) (USB-C (TM)) port compliant with USB Power Delivery 3.0 and one USB-A port that supports automatic charging, compatible smartphones and tablets It is a USB AC charger that can charge.

Ulasan Produk

Tidak ada ulasan