ELECOM Smartphone charger AC charger USB x 1 port QuickCharge 3.0 compatible Rapid 1 year warranty iPhone

Sebelum PPN:
Rp329.900
Spesifikasi
Applicable StandardPSE specified electrical equipment
Connector ShapeUSB Type-A (female)
Mass (g)About 80
Outer DimensionsWidth 28 x Depth 58 x Height 58 (mm)
Rated Input Voltage (V)AC100~240(50/60Hz)
Rated Output Current3.6A at 3-6V, 2A at 6-9V, 1.5A at 9-12V
Rated Output Power (W)18
Rated Output VoltageVariable every 3.6V-12V, 0.2V
Region to UseJapan
Suitable ModelsDevices that can be charged from USB Type-A port with Qualcomm QuickCharge 3.0 or lower, or devices that can be charged with output up to 5V/3A

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is an AC charger equipped with a Qualcomm (R) Quick Charge (TM) 3.0 standard certified USB port and can charge compatible smartphones and tablets from a household outlet.
It can also be used for iPhone, iPad tablet, etc.
Quick Charge (TM) 3.0 reduces charging time by enabling high-speed charging in the case of compatible devices while maintaining compatibility with conventional devices.
* When charging with Quick Charge (TM), be sure to prepare a cable that supports 3A or more.
The maximum output is 3A at 3.6 to 6V, 2A at 6 to 9V, and 1.5A at 9 to 12V. By variably adjusting the voltage / current, the load on the battery of the device is reduced.
When not in use, the power plug can be folded and stored in the charger body.
By preparing a compatible cable separately, you can use it when charging Android smartphones, tablets, iPhones and iPads.
The power supply can be folded with a swing plug for neat storage.

Ulasan Produk

Tidak ada ulasan