ELECOM Smartphone charger AC charger USB x 1 port MicroB cable integrated type 1.5m 2.4A output 1 year warranty

Sebelum PPN:
Rp279.900
Spesifikasi
Applicable StandardPSE specified electrical equipment
Cable Length (m)1.5
ColorWhite face
Connector ShapeUSB micro-B (male) USB Type-A (female)
Mass (g)About 80
Outer Dimensions, Width W x Depth D x Height H (mm)24x52x52
Rated Input Voltage (V)AC100~240(50/60Hz)
Rated Output Current2.4A *Maximum output is 1.8A when using the micro-B terminal.
Rated Output Power (W)12
Rated Output Voltage5V
Region to UseJapan
Suitable ModelsDevices that can be charged with a maximum output of 5V/2.4A from the USB micro-B connector or USB Type-A port

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An AC charger that can charge smartphones and tablets from a household outlet.
Since it is a USB microB cable integrated type, it can be easily charged just by connecting it as it is.
The cable length is 1.5m, which allows you to connect it to a wall outlet.
Comes with a hook-and-loop type cable band that allows you to bundle cables just by winding them.
By installing one USB port and connecting a separate USB cable for charging, you can charge two smartphones at the same time.
The USB port automatically detects the connected device and supports automatic charging, which allows you to charge with the fastest current.
As it is a high output type with a total maximum output of 2.4A, it is possible to quickly charge smartphones and tablets. * When using the micro-B terminal, the maximum output is 1.8A.
When not in use, the power plug can be folded and stored in the charger body.
It is equipped with a highly reliable USB microB connector that has passed the test specified by the USB Association, so it can be used safely and securely.
You can use it to charge your Android smartphone.
If you prepare a bed cable, it is also compatible with iPhone.

Ulasan Produk

Tidak ada ulasan