ELECOM Smartphone Charger AC Charger USB x 1 Port Lightning Cable Included White Face Compact Small Cube Type iPhone

Sebelum PPN:
Rp449.900 - Rp489.900
Spesifikasi
Applicable StandardPSE specified electrical equipment
ColorWhite face
Included AccessoriesUSB + Type-A Male-Lightning Connector Cable (also supports data communication)
Plug Shape90 degree swing structure/with tracking sleeve
Rated Input Current (A)0.2
Rated Output Current1A
Rated Output Power (W)5
Rated Output Voltage5V
Region to UseJapan
Suitable ModelsDevices that can be charged and used with output from USB + Type-A port to 5W (5V/1A)
Various certificationsMFi

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This AC charger comes with a Lightning cable that allows you to charge your iPhone, iPad, or iPod equipped with a Lightning connector from a household outlet. The included Lightning cable can be used not only for charging but also for data communication with a computer. The cable length is 1m.

Ulasan Produk

Tidak ada ulasan