ELECOM Smartphone Charger AC Charger USB x 1 Port Lightning Cable Included White Compact Small Cube Type iPhone

Sebelum PPN:
Rp449.900 - Rp459.900
Spesifikasi
Applicable StandardPSE specified electrical equipment
ColorWhite
Included AccessoriesUSB + Type-A Male-Lightning Connector Cable (also supports data communication)
Plug Shape90 degree swing structure/with tracking sleeve
Rated Input Current (A)0.2
Rated Output Current1A
Rated Output Power (W)5
Rated Output Voltage5V
Region to UseJapan
Suitable ModelsDevices that can be charged and used with output from USB + Type-A port to 5W (5V/1A)
Various certificationsMFi

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is an AC charger with a built-in Lightning cable that can charge iPhones, iPads, and iPods equipped with a Lightning connector from a household outlet.
Compact and cute cube type

Ulasan Produk

Tidak ada ulasan