ELECOM Smartphone charger AC charger USB x 1 port 1A output Compact USB outlet iPhone

Sebelum PPN:
Rp149.900
Spesifikasi
Applicable StandardPSE specified electrical equipment
Mass (g)About 27
Plug Shape90 degree swing structure, with tracking sleeve
Rated Input Current (A)0.2
Rated Output Current1A
Rated Output Power (W)5
Rated Output Voltage5V
Region to UseJapan
Suitable ModelsDevices that can be charged and powered with an output of up to 5W (5V/1A) from the USB + Type-A port
Width W x thickness x height H (mm)Approx. 33 x 32 x 33 *When AC plug is stored

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compact design that is convenient to carry.
An AC charger that can charge and supply power to smartphones, etc. from a household outlet.

Ulasan Produk

Tidak ada ulasan