ELECOM Smartphone charger AC charger USB x 1 port 1.8A output Compact USB outlet iPhone

Sebelum PPN:
Rp189.900
Spesifikasi
Applicable StandardPSE specified electrical equipment
Mass (g)About 31
Plug Shape90 degree swing structure, with tracking sleeve
Rated Input Current (A)0.3
Rated Output Current1.8A
Rated Output Power (W)9
Rated Output Voltage5V
Region to UseJapan
Suitable ModelsA device that can charge and supply power from the USB + Type-A port with an output of up to 9W (5V/1.8A)
Width W x thickness x height H (mm)Approx. 35 x 33 x 35 *When AC plug is stored

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compact design that is convenient to carry.
An AC charger that can charge and supply power to smartphones, etc. from a household outlet.
It is a quick charge type with a maximum output of 9W (5V / 1.8A).

Ulasan Produk

Tidak ada ulasan