ELECOM Smartphone charger AC charger Type C x 1 port Type-C cable included iPhone with 1.5m cable clip

Sebelum PPN:
Rp309.900
Spesifikasi
Applicable StandardPSE specified electrical equipment
Cable Length (m)1.5
Included AccessoriesCable clip x 2, USB + A + to + Type-C (USB-C) cable (1.5m)
Mass (g)About 55
Plug Shape180 degree swing structure, with tracking sleeve
Rated Input Current (A)0.35
Rated Output Current2.4A
Rated Output Power (W)12
Rated Output Voltage5V
Region to UseJapan
Suitable ModelsDevices that can be charged and used with output from USB + Type-A port to 5W (5V/2.4A)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An AC charger that can charge and supply power to smartphones and tablets from household outlets.
A cable clip is attached, and you can fasten the cable that tends to be complicated to the main body.
It can be charged using the USB cable for charging that comes with or supports smartphones and tablets.
High output type with maximum output of 12W (5V / 2.4A). It automatically detects the connected device and supports automatic charging that can be charged with the optimum current.
This product comes with a USB A-Type-C (USB-C) cable (1.5m).
When not in use, the power plug can be folded and stored in the charger body. As it can be stored neatly and compactly, it is also convenient to carry.
Uses an outlet plug with an insulating cap to help prevent fires due to tracking phenomena.
* Do not charge the battery when the terminal or charger is wet, as it may cause abnormal heat generation or burning, which is extremely dangerous.

Ulasan Produk

Tidak ada ulasan