ELECOM Smartphone Charger AC Charger Type C x 1 Port PD 20W Small Lightweight USB Outlet iPhone

Sebelum PPN:
Rp329.900
Spesifikasi
Applicable StandardPSE specified electrical equipment
ColorWhite
Connector ShapeUSB Type-C (TM) (USB-C (TM)) (female)
Mass (g)About 36
Operating Temperature Range (°C)0~40
Plug ShapeFixed plug
Rated Output Current3A at 5V/2.22A at 9V
Rated Output Power (W)20
Rated Output Voltage (V)5.9
Region to UseJapan
Suitable ModelsDevices that can be charged within the USB Power Delivery 3.0 (20W) standard from the USB Type-C (TM) (USB-C (TM)) port

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a USB AC charger equipped with a USB Type-C (TM) (USB-C (TM)) port that complies with USB Power Delivery, and can charge compatible smartphones, tablets, etc. at ultra-high speed. It's small enough to be hidden in the palm of your hand, and it's lightweight, so it's convenient to carry when you go out or go on a business trip.

Ulasan Produk

Tidak ada ulasan