ELECOM Smartphone Charger AC Charger Type C x 1 Port Lightning Cable Included 1.5m PD Swing Plug Small iPhone

Sebelum PPN:
Rp679.900
Spesifikasi
Applicable StandardPSE specified electrical equipment
Cable Length (m)About 1.5
Connector ShapeUSB Type-C(TM) (USB-C(TM)) port x 1
Included AccessoriesUSB Type-C(TM)(USB-C(TM)) to Lightning connector cable
Mass of Main Unit (g)About 39
Operating Temperature Range (°C)0~25
Outer DimensionsWidth approx. 35mm x Thickness approx. 27.5mm x Height approx. 28.5mm
Plug Shape90 degree swing structure
Rated Input Current (A)0.6
Rated Input Voltage (V)AC100~240(50/60Hz)
Rated Output Current3A at 5V/2.22A at 9V
Rated Output Power (W)20
Rated Output Voltage5V/9V
Region to UseJapan
Suitable ModelsA terminal that can be charged within the USB Power Delivery 3.0 (20W) standard from the USB Type-C (TM) (USB-C (TM)) port.
Various certificationsMFi

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This USB AC charger is equipped with a USB Type-C(TM) (USB-C(TM)) port and can charge an iPhone, iPad, or iPod equipped with a Lightning connector compatible with the included Lightning cable at ultra high speed. It's small enough to fit in the palm of your hand and lightweight, so it's convenient to carry around when going out or on business trips. The attached cable has a length of 1.5m that can be connected loosely.

Ulasan Produk

Tidak ada ulasan