ELECOM Smartphone charger AC charger Type C USB-C cable clip Smartphone Tablet

Sebelum PPN:
Rp299.900
Spesifikasi
Applicable StandardPSE specified electrical equipment
Cable Length (m)1.5
Connector Shape1x USB Type-C (USB-C) male, 1x USB Type-A female
Included AccessoriesCable clip x 2
Mass (g)About 90
Plug Shape180 degree swing structure, with tracking sleeve
Rated Input Current (A)0.35
Rated Input Voltage (V)AC100~240(50/60Hz)
Rated Output Current2 ports total 2.4A, 1 port maximum 2.4A
Rated Output Power (W)Total 12
Rated Output Voltage (V)5
Region to UseJapan
Suitable ModelsFrom the USB + Type-C (USB-C) plug and USB + Type-A port, each can be charged with an output of up to 12W (5V/2.4A), usable devices and their combinations
Width W x thickness x height H (mm)Approx. 50 x 26 x 50 *When AC plug is stored

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is an AC charger that can charge devices equipped with a USB Type-C (USB-C) connector such as smartphones and tablets from a household outlet.
The cable length is 1.5m, and a cable clip is attached so that you can fasten the cable that tends to be complicated to the main body.
It also has a USB A port, so you can charge two smartphones at the same time. It is a "Shiro-chan" model with a face.
In addition to the USB A port, it is a cable-integrated type that can be directly connected to a device equipped with a USB Type-C (USB-C) connector for charging.
Since there are two output terminals, it is possible to charge two smartphones at the same time.
USB-A port: Maximum output 12W (5V / 2.4A), Type-C (USB-C) connector: Maximum output 12W (5V / 2.4A), total maximum output 12W (5V / 2.4A) high output type ..
It automatically detects the connected device and supports automatic charging that can be charged with the fastest current.
The USB A port can be charged using the USB cable for charging that comes with your smartphone or is compatible with it.
When not in use, the power plug can be folded and stored in the charger body. As it can be stored neatly and compactly, it is also convenient to carry.
Uses an outlet plug with an insulating cap to help prevent fires due to tracking phenomena.
* The charging cable is not included with this product.
* Do not charge the battery when the terminal or charger is wet, as it may cause abnormal heat generation or burning, which is extremely dangerous.

Ulasan Produk

Tidak ada ulasan