ELECOM Smartphone charger AC charger Type C USB-C cable clip Smartphone Tablet

Sebelum PPN:
Rp249.900
Spesifikasi
Applicable StandardPSE specified electrical equipment
Cable Length (m)1.5
Connector ShapeUSB + Type-C (USB-C) + male x 1
Included AccessoriesCable clip x 2
Mass (g)About 88
Plug Shape180 degree swing structure, with tracking sleeve
Rated Input Current (A)0.35
Rated Input Voltage (V)AC100~240(50/60Hz)
Rated Output Current2.4A
Rated Output Power (W)12
Rated Output Voltage (V)5
Region to UseJapan
Suitable ModelsDevices that can be charged and used with output from USB + Type-C (USB-C) plug to 12W (5V/2.4A)
Width W x thickness x height H (mm)Approx. 50 x 26 x 50 *When AC plug is stored

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is an AC charger that can charge devices equipped with a USB Type-C (USB-C) connector such as smartphones and tablets from a household outlet.
The cable length is 1.5m, and a cable clip is attached so that you can fasten the cable that tends to be complicated to the main body.
It is a cable-integrated type that can be charged by directly connecting it to a smartphone or a device equipped with a USB Type-C (USB-C) connector from a household outlet.
The USB Type-C (USB-C) connector allows you to insert a cable regardless of the back or front.
The cable length is 1.5m, which allows you to connect it to a wall outlet.
When not in use, the power plug can be folded and stored in the charger body.
As it can be stored neatly and compactly, it is also convenient to carry.
Uses an outlet plug with an insulating cap to help prevent fires due to tracking phenomena.
* The charging cable is not included with this product.
* Do not charge the battery when the terminal or charger is wet, as it may cause abnormal heat generation or burning, which is extremely dangerous.

Ulasan Produk

Tidak ada ulasan