ELECOM Smartphone Charger AC Charger Type C Cable Integrated Rapid 2.4A 1 Year Warranty

Sebelum PPN:
Rp219.900 - Rp249.900
Spesifikasi
Applicable StandardPSE specified electrical equipment
ColorWhite face
Connector ShapeUSB Type-C (USB-C) male
Outer Dimensions, Width W x Depth D x Height H (mm)60 x 51 x 26 *Cable not included
Rated Input Voltage (V)AC100~240(50/60Hz)
Rated Output Current2.4A
Rated Output Power (W)12
Rated Output Voltage5V
Region to UseJapan
Suitable ModelsDevices that can be charged with a maximum output of 5V/2.4A from a USB Type-C (USB-C) connector

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is an AC charger that can charge smartphones and tablets equipped with a USB Type C connector from a household outlet. Since it is a USB type C cable integrated type, it can be easily charged just by connecting it as it is. You can insert the cable into the USB Type-C connector regardless of whether it is on the back or front. It is long enough to connect to a wall outlet. As it is a high output type with a maximum output of 2.4A, it can quickly charge smartphones and tablets. When not in use, the power plug can be folded and stored in the charger body. Equipped with a highly reliable USB Type-C connector that has passed the test specified by the USB Association, so you can use it safely and securely. We have realized a long-life (*) design that can be used for 10 years. *This is the electrical design life and does not guarantee the life of the product.
You can use it to charge your Android smartphone or tablet.
With a cable-integrated design and a cute face design, you can create a personality that is hard to mistake with other people's chargers even in the office.

Ulasan Produk

Tidak ada ulasan