ELECOM Smartphone charger AC charger MicroB cable integrated type 1.5m 1.8A output 1 year warranty

Sebelum PPN:
Rp219.900
Spesifikasi
Applicable StandardPSE specified electrical equipment
Cable Length (m)1.5
Operating Temperature Range (°C)0~40
Rated Input Voltage (V)AC100~240(50/60Hz)
Rated Output Current1.8A
Rated Output Power (W)9
Rated Output Voltage5V
Region to UseJapan
Suitable ModelsSmartphones with USB-micro B connectors, Android smartphones, and tablets. *As of April 2016

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is an AC charger that can be connected to a smartphone or tablet equipped with a micro-B connector and charged directly from a household outlet. Since it is an integrated cable, you can easily charge devices equipped with micro-B with just this product. The cable length is 1.5m, which gives you plenty of room even when connected to a wall outlet. It is a quick charge type that can fully charge a smartphone in about 2.5 hours. * Estimated time for charging a smartphone with a battery capacity of 2100mA. If the power is turned on during charging or if the device is in use, it may not be possible to charge in the indicated time. With a high output of 1.8A, you can safely charge your tablet. When not in use, the plug can be folded and stored in the charger body. It can be stored neatly and compactly. Equipped with a highly reliable USB connector that has passed the test specified by the USB Association, so you can use it safely and securely.
You can use it to charge your Android smartphone or tablet.
As it is a cable-integrated type and flat type, it is convenient when wiring even in the office.
* Do not charge the mobile phone or charger when it is wet, as it may cause abnormal heat generation or burning, which is extremely dangerous.

Ulasan Produk

Tidak ada ulasan