ELECOM Smartphone charger AC charger MicroB cable integrated 1A output 1 year warranty Cube type

Sebelum PPN:
Rp189.900 - Rp209.900
Spesifikasi
Applicable StandardPSE specified electrical equipment
Connector Shape[Power output side] USB micro-B male
Outer Dimensions (mm)30 x 30 x 30 (when AC plug is stored)
Rated Input Voltage (V)AC100~240(50/60Hz)
Rated Output Current1A
Rated Output Power (W)5
Rated Output Voltage5V
Region to UseJapan
Suitable ModelsSmartphones with USB-micro B connector *As of June 2016

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is an AC charger that can charge smartphones and devices with a micro USB connector from a household outlet. A compact cube type with a long life* design that can be used for 30,000 hours. *This is the electrical design life and does not guarantee the life of the product. It is a cable-integrated type that can be directly connected to a smartphone or a device with a micro USB connector from a household outlet and charged. When not in use, the plug part can be folded and stored in the main unit. We adopt cable length 1.5m with a space even if we are connected to outlet of wall surface. Equipped with a highly reliable USB connector that has passed the test specified by the USB Association, so you can use it safely and securely.
You can use it to charge your Android smartphone.
Cable integrated type, plug can be folded and stored compactly.
* Do not charge the mobile phone or charger when it is wet, as it may cause abnormal heat generation or burning, which is extremely dangerous.

Ulasan Produk

Tidak ada ulasan