ELECOM Smartphone Charger AC Charger Lightning Cable Integrated Cube Type White Face iPhone

Sebelum PPN:
Rp369.900 - Rp399.900
Spesifikasi
Applicable StandardPSE specified electrical equipment
ColorShiro-chan (white x black)
Plug Shape90 degree swing structure/insulation sleeve installed
Rated Input Current (A)0.2
Rated Output Current1A
Rated Output Power (W)5
Rated Output Voltage5V
Region to UseJapan
Suitable ModelsApple products compatible with Lightning connector
Width W x thickness x height H (mm)Approx. 30 x 30 x 30 *excluding protrusions

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An AC charger with a built-in Lightning cable that can charge an iPhone or iPod with a Lightning connector from a household outlet. It is a "Shiro-chan" model with a face.

Ulasan Produk

Tidak ada ulasan