ELECOM Smartphone Charger AC Charger Lightning Cable Integrated 1.5m PD 20W Swing Plug Small Lightweight iPhone

Sebelum PPN:
Rp649.900
Spesifikasi
Applicable StandardPSE specified electrical equipment
Cable Length (m)About 1.5
Mass (g)About 84
Operating Temperature Range (°C)0~25
Plug Shape90 degree swing structure
Rated Input Current (A)0.6
Rated Output Current3A at 5V/2.22A at 9V
Rated Output Power (W)20
Rated Output Voltage5V/9V
Region to UseJapan
Suitable ModelsA terminal that can be charged within the standard of USB Power Delivery 3.0 (20W) from the Lightning connector.
Various certificationsMFi

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with a Lightning connector, it is a USB AC charger that can charge iPhones, iPads, and iPods equipped with a Lightning connector at ultra high speed. It's small enough to fit in the palm of your hand and lightweight, so it's convenient to carry around when going out or on business trips. The integrated cable with Lightning connector is 1.5m long for a loose connection.

Ulasan Produk

Tidak ada ulasan