ELECOM Smartphone Charger AC Charger Lightning Cable Integrated 1.5m 2.4A Output High Durability Disconnection Resistant iPhone

Sebelum PPN:
Rp569.900
Spesifikasi
Applicable StandardPSE specified electrical equipment
Cable Length (m)About 1.5
ColorWhite face
Connector ShapeLightning connector
Mass (g)About 76
Plug Shape90 degree swing structure/with tracking sleeve
Rated Input Current (A)0.4
Rated Input Voltage (V)AC100~240(50/60Hz)
Rated Output Current2.4A
Rated Output Power (W)12
Rated Output Voltage5V
Region to UseJapan
Suitable ModelsDevices that can be charged and used with an output of up to 12W (5V/2.4A) from the Lightning connector
Various certificationsMFi

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can charge your iPhone, iPod or iPad with a Lightning connector from a household outlet.
It is an AC charger with a built-in Lightning cable.
Since it is a cable integrated type, it can be used without preparing a separate cable.
The cable length is 1.5m, and it is a "Shiro-chan" model with a cute face.

Ulasan Produk

Tidak ada ulasan