ELECOM Smartphone charger AC charger 1A output USB x 1 port Small USB outlet Tablet iPod iPhone

Sebelum PPN:
Rp189.900
Spesifikasi
ColorWhite face
Connector Shape[Power output side] USB-A female
Outer Dimensions (mm)30 x 30 x 30 (when AC plug is stored)
Rated Input Voltage (V)AC100~240(50/60Hz)
Rated Output Current1A
Rated Output Power (W)5
Rated Output Voltage5V
Region to UseJapan
StandardPSE specified electrical equipment
Suitable ModelsDigital audio player/iPod/iPhone * As of June 2016

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An AC charger that can charge digital audio players such as iPods and iPhones from a household outlet.
It is a compact cube type and has a long life * design that can be used for 30,000 hours. * This is the life of the product due to the electrical design, and does not guarantee the life of the product.
It can be charged using the USB cable for charging that comes with or supports the digital audio player.
When not in use, the plug part can be folded and stored in the main body.
* Do not charge the digital audio player or charger when it is wet, as it may cause abnormal heat generation or burning, which is extremely dangerous.
You can charge digital audio players such as iPods and iPhones.
It is small and convenient to carry.

Ulasan Produk

Tidak ada ulasan