ELECOM Smart Tag, Anti-Lost Tag, AirTag Replacement for iPhone/iPad, Compatible with Find My App, Rechargeable, IPX5 Waterproof, Smartphone Notifications, Sound to Find

Sebelum PPN:
Rp669.900
Spesifikasi
Included AccessoriesStrap, start-up manual, thank you card
Mass (g)About 13
Operating Ambient Temperature (°C)0~35

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
No need to worry about changing batteries! This amine series anti-loss tag is USB Type-CTM rechargeable. Simply place it in your wallet, bag, or other important belongings and use the "Find It" app on your iPhone to find it. The glass-finished surface combines beauty and functionality. The logo also lights up in sync with the sound. Wear it with a keychain or charm to add a touch of style to your belongings.
This tag helps you find your belongings using the iPhone's "Find My" app. No special app or software needs to be downloaded. It's ready to use right out of the box, helping you prevent the loss of your keys, bags, and other important belongings.
It's easy to use in 3 steps! Just press the power button, register it in the Find My app on your iPhone or iPad, and attach it to your important luggage. You can check the location information at any time from the app.
*When using the Find My app, we recommend updating your iOS or iPadOS to the latest version.
The strap hole allows you to attach it to your house or car keys like a keychain. It's also convenient for finding your bag or pouch. It can be used not only for everyday items, but also for various occasions, including travel.
It's economical because you can recharge it and reuse it over and over again, eliminating the need to buy a new one. Simply connect the USB Type-CTM cable to charge, eliminating the need to remove small parts to change batteries.
*The USB Type-C cable and USB AC charger for charging are not included. Please purchase them separately.
It can be used for approximately six months on a single full charge, and is equipped with an LED lamp that lets you know the charging status at a glance.
The tag itself has an alarm function that sounds when you select "Play Sound" in the "Find" app, and the alarm will sound so you can find the location of your luggage.
When the alarm sounds, the logo will light up in a gradient, giving you a visual sense of the joy of finding what you're looking for.
An alarm will sound if the iPhone and the anti-loss tag become separated, preventing you from leaving or losing it.
It has an IPX5 design that is safe even in heavy rain or splashes outdoors.
The glass-finished surface adds a touch of transparency to gadgets that tend to be inorganic, like accessories. The design is both beautiful and functional. It's also perfect as a decorative accent for your belongings, whether you hang it with a key chain or charm.
Location information and history are encrypted and cannot be used to identify individuals. Designed with privacy in mind.
This product has been certified with the reassuring Technical Approval Mark (TELEC).
"Amine" is an item that helps you find your precious things. As the logo mark indicates, the three points of "You", "Your friends", and "Your things" are connected by a network, guiding you to your lost items.
*Please use this product only with your own belongings. Obtaining location information of others without their consent is prohibited by Japanese law.
*This product may not be usable on aircraft. Please check the airline's regulations regarding checked baggage and carry-on baggage before boarding.
*This product does not support UWB (ultra-wideband).
*This product does not support Lost Mode using the NFC function.
*Width approx. 36.4mm x depth approx. 34.3mm x height approx. 8.6mm

Ulasan Produk

Tidak ada ulasan