ELECOM Smart Tag, Anti-Loss Tag, Replaceable Battery, Waterproof and Dustproof IP65, Anti-Loss Alarm, Smart Tracker
Spesifikasi
| Battery Life | Up to 10 months *Battery operating time is the maximum when connected. Operating time may be shorter depending on usage, such as using the device frequently. |
|---|---|
| Color | Black |
| Dimensions, Width W x Depth D x Height H (mm) | Approx. 7.5 x 33 x 33 |
| Dust/Water Protection | IP65 |
| Included Accessories | Trial button battery *Included in the device. Thank you card |
| Mass (g) | About 8.2 |
| Operating Ambient Temperature (°C) | 5~35 |
| Operating Humidity (%) | 20~80 |
| Quantity (Pieces) | 4 pieces |
| Storage Humidity (%) | 10~90 |
| Storage Temperature (°C) | 0~50 |
| Suitable Battery | Coin cell battery (CR2032) |
| Suitable Model | (iPad) iPad Pro, iPad 5th to 10th generation, iPad Air 2nd to 6th generation, iPad mini 4th to 6th generation, (iPhone) iPhone 7 and later models |
| Supported OS | (Note) Please check the product homepage for the latest information. (iOS) iOS 18/17/16, (iPadOS) iPad OS 18/17/16 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Check the location of your important belongings using the "Find My" app on your iPhone! These smart tags from the amine series can be attached to your keys, wallet, bag, or other important items to track their location. They're waterproof and dustproof to an IP65 rating, so they're perfect for a variety of situations, even in heavy rain. They weigh just 8.2g, so you can wear them like a keychain. This set of four is perfect for attaching them anywhere.
This smart tag lets you find the location of your luggage using the iPhone's "Find My" app. No special app or software needs to be downloaded. It can be used immediately after purchase, preventing the loss of important items like keys and bags.
It's easy to use in 3 steps! Just press the power button, register it in the Find My app on your iPhone or iPad, and attach it to your important luggage. You can check the location information at any time from the app.
*When using the Find My app, we recommend updating your iOS or iPadOS to the latest version.
The tag-shaped tag measures approximately 3.3cm square, so you can attach it to your house or car keys like a keychain. It's also convenient for checking the location of your suitcase or school bag. It can be used in a variety of situations, including traveling.
The smart tag itself has an alarm function. Select "Play Sound" in the "Find" app to hear the alarm and check the location of your luggage.
The IP65 design prevents dust and other particles from entering, making it safe to use even in heavy rain or splashes of water.
An alarm will sound if the iPhone and smart tag are separated, preventing you from misplacing or losing it.
The battery can be replaced and reused. Replacement coin-type lithium batteries (CR3032) can be purchased at electronics retailers and drugstores.
Location information and history are encrypted and cannot be used to identify individuals. Designed with privacy in mind.
This product has been certified with the reassuring Technical Approval Mark (TELEC).
"Amine" is an item that helps you find your precious things. As the logo mark indicates, the three points of "You", "Your friends", and "Your things" are connected by a network, guiding you to your lost items.
*Please use this product only with your own belongings. Obtaining location information of others without their consent is prohibited by Japanese law.
*This product may not be usable on aircraft. Please check the airline's regulations regarding checked baggage and carry-on baggage before boarding.
*This product does not support UWB (ultra-wideband).
*This product does not support Lost Mode using the NFC function.
*The product may be slightly curved in its initial state, but this does not affect the product specifications.
This smart tag lets you find the location of your luggage using the iPhone's "Find My" app. No special app or software needs to be downloaded. It can be used immediately after purchase, preventing the loss of important items like keys and bags.
It's easy to use in 3 steps! Just press the power button, register it in the Find My app on your iPhone or iPad, and attach it to your important luggage. You can check the location information at any time from the app.
*When using the Find My app, we recommend updating your iOS or iPadOS to the latest version.
The tag-shaped tag measures approximately 3.3cm square, so you can attach it to your house or car keys like a keychain. It's also convenient for checking the location of your suitcase or school bag. It can be used in a variety of situations, including traveling.
The smart tag itself has an alarm function. Select "Play Sound" in the "Find" app to hear the alarm and check the location of your luggage.
The IP65 design prevents dust and other particles from entering, making it safe to use even in heavy rain or splashes of water.
An alarm will sound if the iPhone and smart tag are separated, preventing you from misplacing or losing it.
The battery can be replaced and reused. Replacement coin-type lithium batteries (CR3032) can be purchased at electronics retailers and drugstores.
Location information and history are encrypted and cannot be used to identify individuals. Designed with privacy in mind.
This product has been certified with the reassuring Technical Approval Mark (TELEC).
"Amine" is an item that helps you find your precious things. As the logo mark indicates, the three points of "You", "Your friends", and "Your things" are connected by a network, guiding you to your lost items.
*Please use this product only with your own belongings. Obtaining location information of others without their consent is prohibited by Japanese law.
*This product may not be usable on aircraft. Please check the airline's regulations regarding checked baggage and carry-on baggage before boarding.
*This product does not support UWB (ultra-wideband).
*This product does not support Lost Mode using the NFC function.
*The product may be slightly curved in its initial state, but this does not affect the product specifications.
Ulasan Produk
Tidak ada ulasan



















































































































































