ELECOM Smart Tag, Anti-Loss Tag, Android Find Hub Compatible, Battery-Powered, Dustproof and Waterproof (IP65), Smartphone Notifications, Sound-Activated Search, Lightweight, Compact
Spesifikasi
| Battery Life | Approximately 10 months. *The battery operating time is the maximum when connected. The operating time may be shortened depending on how you use the device, such as using it frequently. |
|---|---|
| Included Accessories | Trial battery CR2032 (included), user manual, battery replacement pick |
| Mass (g) | About 8.2 |
| Operating Ambient Temperature (°C) | 0~35 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Check the location of your belongings using the AndroidTM Find Hub app! This amine series tag helps you track the location of your keys, wallet, bag, or other important items. Its IP65 rating means it's waterproof and dustproof, making it perfect for a variety of situations. It weighs just 8.2g, so you can wear it like a keychain.
This item-loss prevention tag can be used to locate your belongings using the Find Hub app on your AndroidTM smartphone or tablet. Simply download the official Google app and you'll be able to use it right away, preventing the loss of important items like keys and bags.
It's easy to use in 3 steps! Just press the power button, register it in the Find Hub app on your Android smartphone or tablet, and attach it to your important luggage. You can check the location information at any time from the app.
The tag-shaped tag measures approximately 3.3cm square, so you can attach it to your house or car keys like a keychain. It's also convenient for checking the location of your suitcase or school bag. It can be used in a variety of situations, including traveling.
The tag itself has an alarm function that sounds when you select "Play Sound" in the Find Hub app, allowing you to check the location of your luggage.
The IP65 design prevents dust and other particles from entering, making it safe to use even in heavy rain or splashes of water.
The battery can be replaced and reused. Replacement coin-type lithium batteries (CR2032) can be purchased at electronics retailers and drugstores.
Location information and history are encrypted and cannot be used to identify individuals. Designed with privacy in mind.
This product has been certified with the reassuring Technical Approval Mark (TELEC).
"Amine" is an item that helps you find your precious things. As the logo mark indicates, the three points of "You", "Your friends", and "Your things" are connected by a network, guiding you to your lost items.
*Please use this product only with your own belongings. Obtaining location information of others without their consent is prohibited by Japanese law.
*This product may not be usable on aircraft. Please check the airline's regulations regarding checked baggage and carry-on baggage before boarding.
*This product does not support UWB (ultra-wideband).
*This product does not support Lost Mode using the NFC function.
*The "Find Hub" app may not be installed when you purchase the device. In that case, please download it from Google Play.
*When you download the "Find Hub" app from Google Play, the app name may be different. Also, depending on your Android device, the "Find Hub" app's old name, "Search Hub" or "Find My Device," may be displayed.
*When using the Find Hub app, we recommend updating your Android to the latest version.
*Width approx. 33mm x depth approx. 33mm x height approx. 7.5mm
This item-loss prevention tag can be used to locate your belongings using the Find Hub app on your AndroidTM smartphone or tablet. Simply download the official Google app and you'll be able to use it right away, preventing the loss of important items like keys and bags.
It's easy to use in 3 steps! Just press the power button, register it in the Find Hub app on your Android smartphone or tablet, and attach it to your important luggage. You can check the location information at any time from the app.
The tag-shaped tag measures approximately 3.3cm square, so you can attach it to your house or car keys like a keychain. It's also convenient for checking the location of your suitcase or school bag. It can be used in a variety of situations, including traveling.
The tag itself has an alarm function that sounds when you select "Play Sound" in the Find Hub app, allowing you to check the location of your luggage.
The IP65 design prevents dust and other particles from entering, making it safe to use even in heavy rain or splashes of water.
The battery can be replaced and reused. Replacement coin-type lithium batteries (CR2032) can be purchased at electronics retailers and drugstores.
Location information and history are encrypted and cannot be used to identify individuals. Designed with privacy in mind.
This product has been certified with the reassuring Technical Approval Mark (TELEC).
"Amine" is an item that helps you find your precious things. As the logo mark indicates, the three points of "You", "Your friends", and "Your things" are connected by a network, guiding you to your lost items.
*Please use this product only with your own belongings. Obtaining location information of others without their consent is prohibited by Japanese law.
*This product may not be usable on aircraft. Please check the airline's regulations regarding checked baggage and carry-on baggage before boarding.
*This product does not support UWB (ultra-wideband).
*This product does not support Lost Mode using the NFC function.
*The "Find Hub" app may not be installed when you purchase the device. In that case, please download it from Google Play.
*When you download the "Find Hub" app from Google Play, the app name may be different. Also, depending on your Android device, the "Find Hub" app's old name, "Search Hub" or "Find My Device," may be displayed.
*When using the Find Hub app, we recommend updating your Android to the latest version.
*Width approx. 33mm x depth approx. 33mm x height approx. 7.5mm
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Smartphone%20Notifications%2C%20Sound-Activated%20Search%2C%20Lightweight%2C%20Compact/g6P113439582-2.jpg)
