ELECOM Small and lightweight wireless gamepad

Sebelum PPN:
Rp659.900
Spesifikasi
Cable Length (m)None
ColorBlack
Conform to[POV (Hat Switch)] Yes
Connector ShapeUSB type A male (dongle)
Continuous Operation TimeAbout 210 hours
Frequency Band2.4GHz
Function[Rapid fire function] Yes, [Analog stick] 2, [Macro function] No, [Button layout switching function (remapping function)] No
Included AccessoriesManual x 1 part, AA alkaline battery x 2 for operation check
InterfaceUSB
Mass (g)Approx. 120 (excluding batteries), [Receiver] Approx. 2
Number of Axis4 axes (X axis/Y axis/Z axis/Z rotation)
Number of Buttons12 buttons
Operation ModeAnalog mode
Outer Dimensions, Width W x Depth D x Height H (mm)149.0 x 89.0 x 46.0, [Receiver] 14.5 x 18.2 x 6.2
Power Supply[Main unit] Two AA alkaline batteries, two AA manganese batteries, or two AA nickel-metal hydride batteries
Power Supply Voltage (V)[Main unit] 3
Suitable ModelsWindows PC equipped with USB interface
Supported OSWindows 11, Windows 10, Windows 8.1, Windows 7, Windows Vista *It may be necessary to update to the latest version of your OS or install a service pack.
VibrationNone

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A wireless model that allows you to enjoy games freely and comfortably! A compact and lightweight 12-button wireless game pad equipped with highly durable buttons.
* The communication distance may be shorter depending on the surrounding conditions.

Ulasan Produk

Tidak ada ulasan