ELECOM Simple packaging USB wired optical mouse [3 buttons/Large]

Sebelum PPN:
Rp179.900
Spesifikasi
Cable Length (m)About 1.0
ColorBlack
Connector ShapeUSB-A plug
Mass (g)Approximately 72 *including cable
Number of Buttons3 * including wheel buttons
Number of Wheels1 piece
Outer Dimensions (mm)Width approx. 62 x Depth approx. 119 x Height approx. 36
Power SupplyUSB bus power
Reading methodOptical
ResolutionSensor: 1000DPI
SizeL size
Suitable ModelsWindows, macOS, or Chrome OS device with a USB-A port
Supported OS(macOS) Mac OS Sonoma 14, (Windows) Windows 11/10, (Other) Chrome OS
Type of ConnectionUSB wired

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Although it is reasonably priced, it has all the basic mouse functions and meets various certifications. It is a simple 3-button mouse that is perfect for office use. It is a wired model that does not require battery replacement or charging, so you can use it immediately after plugging it in.
This 3-button mouse is affordable yet has all the basic mouse functionality, making it perfect for office use.
This wired model can be used immediately by simply plugging the cable into a computer's USB-A port. There's no need to replace batteries, so you don't have to worry about running out of power.
Symmetrical design for both right-handed and left-handed users.
A simple design that can be held in any way. The shape fits comfortably in your hand, regardless of hand size or grip style.
This is an environmentally friendly product that complies with the EU's RoHS Directive (Restriction of the use of certain hazardous substances in electrical and electronic equipment) (10 substances).
The simple packaging is environmentally friendly, reduces waste, and makes unpacking easier.
It is designed to minimize radio interference in the surrounding area and conforms to the VCCI Class B standards for information technology equipment.
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials.
This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.
Feature
Specification
VCCI: Class B compliant

Ulasan Produk

Tidak ada ulasan