ELECOM Silent Wireless Mouse, Bluetooth and 2.4GHz, 4 Buttons, Medium Size, Compatible with Windows, Mac, and iPad, OSMOD
Spesifikasi
| Battery Life | Up to approximately 24 months (estimated when using alkaline batteries) *May vary depending on usage conditions. |
|---|---|
| Bluetooth | BluetoothLowEnergy |
| Connector Shape | Receiver |
| Function | Connection switching: Supported (USB 2.4GHz wireless) |
| Mass (g) | Mouse: Approx. 70, Receiver: Approx. 2 |
| Number of Buttons | 4 buttons (including wheel button) |
| Number of Wheels | 1 piece |
| Operating Environment | Temperature: 5°C to 40°C, Humidity: up to 90% RH (no condensation) |
| Outer dimensions, Width W x Height H x Depth D (mm) | Approx. 61 x 104 x 37, Receiver: Approx. 15 x 19 x 7 |
| Power Supply | One AA alkaline battery, AA manganese battery, or AA nickel-metal hydride secondary battery |
| Reading method | BlueLED |
| Resolution (dpi) | Sensors: 1000 |
| Set Contents | Mouse x 1, Receiver x 1, AA alkaline battery for operation check x 1, Quick Start Guide x 1 |
| Size | M |
| Storage Environment | Temperature: -10°C to 60°C, Humidity: up to 90%RH (no condensation) |
| Suitable Models | [Bluetooth] Windows OS, macOS, Chrome OS, Android, iOS, iPad OS device with USB port or Bluetooth Low Energy compatible. [USB] Windows OS, macOS, Chrome OS device with USB port or Bluetooth Low Energy compatible. |
| Supported OS | Android14,Windows11/10,iOS18,iPadOS18,macOSSequoia15,ChromeOS |
| Type of Connection | USB2.4GHz wireless/Bluetooth(R) wireless |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This wireless 4-button mouse from the OSMOD series features a simple, symmetrical design, silent buttons, multi-pairing functionality that allows you to connect two devices, and customizable function buttons to help you streamline your daily work.
Any person, any device, any situation. OSMOD is a simple and easy-to-use mouse series packed with only the features you truly need in a symmetrical, smooth shape.
In addition to the left and right buttons and wheel button, it also has a customizable function button, for a total of four buttons.
You can assign your preferred functions to the function button. By default, the "Back" function, which is convenient for web browsing, is assigned. You can also assign other functions, such as gestures or copy functions. You can also use the free downloadable software "ELECOM Mouse Assistant" to assign frequently used functions, making mouse work more efficient.
*ELECOM Mouse Assistant is only compatible with Windows/macOS.
The symmetrical oval design fits any user, regardless of dominant hand or grip style, allowing for stress-free use even during long periods of work.
All buttons are silent, so you won't hear any clicking noises. You can use the device without worrying about noise, even in situations where there are other people around, such as during meetings, in living rooms, cafes, or shared offices.
This wireless model supports both a 2.4GHz wireless connection, which simply requires inserting the receiver into a computer's USB-A port, and a Bluetooth(R) connection, which can be used with computers and tablets that do not have a USB-A port.
The multi-pairing function allows you to connect up to two devices. One device can be connected via 2.4GHz wireless and one via Bluetooth. The connection can be switched with a switch.
Since you can easily switch the connection destination with just one switch, it is recommended for people who use multiple devices at the same time, such as a computer at home and a tablet when they are out and about.
*Even if your computer does not support Bluetooth Low Energy, you can use it by using a Bluetooth adapter that complies with the standard. (Recommended Bluetooth adapter: LBT-UAN06C2 series (sold separately))
This is a replaceable battery mouse that runs on AA batteries.
This is a standard M size that fits comfortably in your hand and is easy to handle.
Equipped with a BlueLED sensor that allows accurate pointer movement even in environments with small bumps or dust, it can be used comfortably on wooden, resin, or glass desks, notebooks, tablecloths, and more.
The product itself is made of recycled plastic, and the packaging is made from paper made from well-managed forest resources, making it an environmentally friendly product.
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
As part of our commitment to environmental conservation, this product uses plastic in its packaging that is 20% lighter than our company's standard.
This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.
This product is made with environmentally friendly materials, with over 10% of the main components and constituent materials being recycled.
Any person, any device, any situation. OSMOD is a simple and easy-to-use mouse series packed with only the features you truly need in a symmetrical, smooth shape.
In addition to the left and right buttons and wheel button, it also has a customizable function button, for a total of four buttons.
You can assign your preferred functions to the function button. By default, the "Back" function, which is convenient for web browsing, is assigned. You can also assign other functions, such as gestures or copy functions. You can also use the free downloadable software "ELECOM Mouse Assistant" to assign frequently used functions, making mouse work more efficient.
*ELECOM Mouse Assistant is only compatible with Windows/macOS.
The symmetrical oval design fits any user, regardless of dominant hand or grip style, allowing for stress-free use even during long periods of work.
All buttons are silent, so you won't hear any clicking noises. You can use the device without worrying about noise, even in situations where there are other people around, such as during meetings, in living rooms, cafes, or shared offices.
This wireless model supports both a 2.4GHz wireless connection, which simply requires inserting the receiver into a computer's USB-A port, and a Bluetooth(R) connection, which can be used with computers and tablets that do not have a USB-A port.
The multi-pairing function allows you to connect up to two devices. One device can be connected via 2.4GHz wireless and one via Bluetooth. The connection can be switched with a switch.
Since you can easily switch the connection destination with just one switch, it is recommended for people who use multiple devices at the same time, such as a computer at home and a tablet when they are out and about.
*Even if your computer does not support Bluetooth Low Energy, you can use it by using a Bluetooth adapter that complies with the standard. (Recommended Bluetooth adapter: LBT-UAN06C2 series (sold separately))
This is a replaceable battery mouse that runs on AA batteries.
This is a standard M size that fits comfortably in your hand and is easy to handle.
Equipped with a BlueLED sensor that allows accurate pointer movement even in environments with small bumps or dust, it can be used comfortably on wooden, resin, or glass desks, notebooks, tablecloths, and more.
The product itself is made of recycled plastic, and the packaging is made from paper made from well-managed forest resources, making it an environmentally friendly product.
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
As part of our commitment to environmental conservation, this product uses plastic in its packaging that is 20% lighter than our company's standard.
This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.
This product is made with environmentally friendly materials, with over 10% of the main components and constituent materials being recycled.
Feature
SpecificationReceiver storage: Yes
Ulasan Produk
Tidak ada ulasan




















































































































































