ELECOM Silent EX-G Wireless BlueLED Mouse L size

Sebelum PPN:
Rp489.900
Spesifikasi
Battery LifeApproximately 722 days (estimated)
ColorBlack
Communication ProtocolGFSK method
Conform to[Receiver storage] Compatible
Connector ShapeUSB (A) male
Continuous Operation TimeAbout 370 hours
Continuous Standby TimeAbout 1041 days
Frequency Band2.4GHz band
Included AccessoriesAA alkaline batteries for operation check x 1, user's manual x 1
InterfaceUSB
LED ColorBlue
Mass (g)[Mouse] Approx. 87 *Batteries not included, [Receiver] Approx. 2
Number of Buttons5 * including wheel buttons
Number of Wheels1 piece
Outer Dimensions, Width W x Depth D x Height H (mm)[Mouse body] 82.0 x 119.9 x 42.0, [Receiver] 15 x 18 x 6
Power Supply[Main unit] One AA alkaline battery, one AA manganese battery, or one AA nickel-metal hydride battery
Rated Voltage (V)[Main body] 1.5
Reading methodOptical sensor method
Remark*It may be necessary to update to the latest version of each OS or install a service pack.
Resolution2000 count
SizeL
Suitable ModelsWindows + OS, macOS equipped machine equipped with USB port
Supported OSWindows 11/10/RT8.1/8.1/7/Vista,macOS Sonoma 14/macOS Ventura 13/macOS Monterey 12/macOS Big Sur 11,Chrome OS

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This mouse is silent, with five buttons, including the left and right buttons and wheel button, as well as the forward and back buttons, using silent switches, so you can use it quietly without worrying about the clicking noise.
The "EX-G" is a 5-button mouse with a design based on the shape of the hand, making it easy to hold in an unprecedented way.
It is a large size that provides stability and a secure fit.
Focusing on the thumb and ring finger, which are the parts that are used most frequently when using a mouse, the shape of the mouse is designed to fit comfortably around the four points of the proximal phalanx, thenar eminence, middle phalanx, and metacarpal bone.
The leather-like side grips on the sides of the main body prevent the device from slipping out of your hand and enhance the device's high-quality feel.
It is equipped with BlueLED, which reflects light more accurately even around small bumps and dust, allowing you to use it comfortably anywhere.
It has a resolution of 2000 counts, ensuring smooth and comfortable operation.
This is a 5-button type equipped with "forward" and "back" buttons to improve the efficiency of web page browsing.
By adjusting the vertex position, angle, and area, the side buttons have been made easier to press.
By using the free downloadable "ELECOM Mouse Assistant," you can assign your preferred functions to each button.
The wireless system uses the 2.4GHz band and can be used within a range of about 10m on non-magnetic surfaces, and about 3m on magnetic surfaces such as steel desks (according to the manufacturer).
It uses a micro receiver the size of a 1 yen coin that can be carried around while attached, so it doesn't get in the way when connected to the USB port of a laptop.
The receiver can be stored inside the mouse body, making it convenient to carry and reducing the risk of losing the receiver.
There is a power switch on the back of the unit, which prevents the battery from running out when not in use.
It is equipped with a battery level indicator lamp that notifies you when it is time to replace the battery.
This product has been certified as compatible with Chromebooks, which is proof that the product meets the specified performance and quality standards set by Google. "Works With Chromebook" is the name of the compatibility certification program and logo prepared for peripheral devices (accessories) manufactured by third parties for "Chromebooks," computers equipped with Chrome OS provided by Google.

Ulasan Produk

Tidak ada ulasan